PJ23BRLLAL01R - Pico RF 434 W/Led 3BRL La Retail Card

Lutron

  • $23.17 (Each)
  • $23.17 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ23BRLLAL01R
Manufacturer
Lutron
Manufacturer's Part Number
PJ2-3BRL-LA-L01R
Description
Pico RF 434 W/Led 3BRL La Retail Card
Lutron 3-Button With Raise/Lower and Preset, Pico Smart Remote, With Light Icons - Light Almond, With Retail Packaging
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
52161525 - Remote control
UPC/GTIN
784276072113 / 00784276072113
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.17 (Each)
Resources
Images
 
 
PJ23BRLLAL01R - Video
 
PJ23BRLLAL01R - Small Image
 
PJ23BRLLAL01R - Large Image
 
PJ23BRLLAL01R - Large Image
 
PJ23BRLLAL01R - Large Image
 
PJ23BRLLAL01R - Large Image
Other Links
 
 
PJ23BRLLAL01R - Other
 
PJ23BRLLAL01R - Other
 
PJ23BRLLAL01R - Other
 
PJ23BRLLAL01R - Other
Attachments
 
 
PJ23BRLLAL01R - Specification Sheet
Brochures
 
 
PJ23BRLLAL01R - Brochure
360 Images
 
 
PJ23BRLLAL01R - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic/Metal
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Depth
0.31
Width
1.3
Length
2.6
Descriptions
Description
PICO RF 434 W/LED 3BRL LA RETAIL CARD
Product Type
Pico RF 434 W/Led 3BRL La Retail Card
extra long description
LUT PJ2-3BRL-LA-L01R PICO RF 434 W/
Features
Lutron Pico Smart Remotes are a convenient way to provide wireless control for devices within Lutron Residential systems such as: Caseta Wireless, RA 2 Select, RadioRA 3 and HomeWorks; as well as Commercial systems like Lutron’s Vive Wireless. This 3-Button Pico with Raise/Lower features pre-engraved light icons and can turn lights On/Off, raise and lower intensity, or adjust lights to a favorite pre-determined preset light level from anywhere in the room. These remotes are battery operated (CR2032 include
Special Features
Flexible and easy to use device that allows the user to control Caseta Wireless load-control devices from anywhere in the space. Battery-operated control requires no external power or communication wiring. 10 year battery life (one CR2032 battery included). 3-button with raise/lower. On, Off, Raise/Lower and Preset. Lights icon labeling. 434 MHz
Long Description
Lutron 3-Button with Raise/Lower and Preset, Pico Smart Remote, with Light Icons - Light Almond, with retail packaging
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
PJ2-3BRL-LA-L01R
Brand
Lutron
GTIN
00784276072113
UPC
784276072113
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Wireless remote control
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
FCC, IC, COFETEL, SUTEL, ANATEL
Application
Lighting Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat