PJ2WP2BWH - Pico Paddle Remote Wall-Mounting Kit WH

Lutron Electronics

  • $35.76 (Each)
  • $35.76 (Each)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ2WP2BWH
Manufacturer
Lutron Electronics
Manufacturer's Part Number
PJ2W-P2B-WH
Description
Pico Paddle Remote Wall-Mounting Kit WH
Lut PJ2W-P2B-WH Pico Paddle Smart R
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
52161525 - Remote control
UPC/GTIN
784276817110 / 00784276817110
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.76 (Each)
Stock Availability
Bossier City
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
PJ2WP2BWH - Small Image
 
PJ2WP2BWH - Large Image
 
PJ2WP2BWH - Large Image
 
PJ2WP2BWH - Large Image
 
PJ2WP2BWH - Large Image
 
PJ2WP2BWH - Large Image
 
PJ2WP2BWH - Large Image
 
PJ2WP2BWH - Large Image
 
PJ2WP2BWH - Large Image
 
PJ2WP2BWH - Large Image
 
PJ2WP2BWH - Large Image
Other Links
 
 
PJ2WP2BWH - Other
 
PJ2WP2BWH - Other
360 Images
 
 
PJ2WP2BWH - 360 Image
Attachments
 
 
PJ2WP2BWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Height
2.6
Length
1.28
Width
0.41
Descriptions
Description
PICO PADDLE REMOTE WALL-MOUNTING KIT WH
Features
The Pico paddle remote for smart switches and dimmers, matches the paddle-style of the Diva smart dimmer and Claro smart switch, creating a consistent aesthetic. The Pico smart remote looks and feels just like a regular switch – add it to any room without cutting holes or pulling wire in the wall to install. Create a wireless 3-way application by mounting on the wall with a Pico wall mount bracket (PICO-WBX-ADAPT, included), attaching to a pedestal (L-PED1-WH, sold separately), or control it from the palm
Long Description
LUT PJ2W-P2B-WH PICO PADDLE SMART R
Product Type
Pico Paddle Smart Remote W
Special Features
2-Button Battery Operated RF Remote; 10 year battery life; CR2032
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
LUTRON ELECTRONICS
Manufacturers Part Number
PJ2W-P2B-WH
GTIN
00784276817110
UPC
784276817110
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
PICO PADDLE SMART REMOTE
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Environmental Conditions
0 to 90% humidity, non-condensing. Indoor use only.
Operating Temperature
32;140
Standard
ISO 9001:2015, CULUS, FCC, IC, COFETEL, ANATEL, SUTEL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Bossier City Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
3 View Store

A-L

Location Stock Available
Doraville
4 View Store

M-Z

Location Stock Available
Marietta
3 View Store

* All prices subject to change.

Begin Live Chat