PPKG1PWH - 300W RF Plug-In/Remote White

Lutron

  • $65.41 (Each)
  • $65.41 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PPKG1PWH
Manufacturer
Lutron
Manufacturer's Part Number
P-PKG1P-WH
Description
300W RF Plug-In/Remote White
Lutron Caseta Wireless Single-Pole/3-Way Smart Lighting Lamp Dimmer and Remote Kit, White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276072083 / 00784276072083
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.41 (Each)
Resources
Images
 
 
PPKG1PWH - Large Image
 
PPKG1PWH - Large Image
 
PPKG1PWH - Large Image
 
PPKG1PWH - Large Image
 
PPKG1PWH - Large Image
 
PPKG1PWH - Large Image
 
PPKG1PWH - Large Image
 
PPKG1PWH - Large Image
 
PPKG1PWH - Large Image
 
Small Image PPKG1PWH - Small Image
 
PPKG1PWH - Small Image
 
PPKG1PWH - Video
Attachments
 
 
PPKG1PWH - Specification Sheet
Other Links
 
 
PPKG1PWH - Other
 
PPKG1PWH - Other
 
PPKG1PWH - Other
Brochures
 
 
PPKG1PWH - Brochure
360 Images
 
 
PPKG1PWH - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
3.13 x 3.19;79.4 x 55.6
Descriptions
extra long description
LUT P-PKG1P-WH Caseta Lamp Dimmer a
Features
Conveniently create just the right light for reading, watching TV or entertaining, with the Lutron Caseta Wireless plug-in lamp dimmer and Pico smart remote control. The plug-in lamp dimmer simply plugs into a standard outlet and can be used with up to 2 lamps. Control the lights from anywhere in the room by using the Pico remote control either in your hand, on a tabletop pedestal (sold separately) or by mounting the remote directly to the wall. You can even add a wall switch to control plug-in lamps witho
Product Type
Caséta Lamp Dimmer and Remote Kit
Description
300W RF PLUG-IN/REMOTE WHITE
Long Description
Lutron Caseta Wireless Single-Pole/3-Way Smart Lighting Lamp Dimmer and Remote Kit, White
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
P-PKG1P-WH
Brand
Lutron
GTIN
00784276072083
UPC
784276072083
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Operating Temperature
32 to 104
Frequency Rating
50 to 60
standard
cULus Listed, NOM Certified
Application
Lighting Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat