PPKG1WSWH - Switch 3-Way Kit

Lutron

  • $79.83 (Each)
  • $79.83 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PPKG1WSWH
Manufacturer
Lutron
Manufacturer's Part Number
P-PKG1WS-WH
Description
Switch 3-Way Kit
Lutron Caseta Smart Switch Kit With Remote, 3-Way (2 Points Of Control), Works With Alexa, Apple Homekit, and The Google Assistant, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
784276806473 / 00784276806473
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.83 (Each)
Resources
Other Links
 
 
PPKG1WSWH - Other
 
PPKG1WSWH - Other
Images
 
 
PPKG1WSWH - Large Image
 
PPKG1WSWH - Large Image
 
PPKG1WSWH - Large Image
 
PPKG1WSWH - Large Image
 
PPKG1WSWH - Large Image
 
PPKG1WSWH - Large Image
 
PPKG1WSWH - Large Image
 
PPKG1WSWH - Large Image
 
PPKG1WSWH - Large Image
 
PPKG1WSWH - Large Image
 
PPKG1WSWH - Small Image
 
PPKG1WSWH - Video
Attachments
 
 
PPKG1WSWH - Specification Sheet
360 Images
 
 
PPKG1WSWH - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
extra long description
LUT P-PKG1WS-WH Caseta Smart Switch
Long Description
Lutron Caseta Smart Switch Kit with Remote, 3-Way (2 Points of Control), Works with Alexa, Apple HomeKit, and the Google Assistant, White
Special Features
Contains (1) PD-5ANS-WH, (1) PJ2-2B-WH-L01, (1) PICO-WBX-ADAPT, (1) CW-1-WH
Features
Ensure you and your family always enter a well-lit home. Use the smart switch to set your front porch lights to turn on at dusk, ensuring your home is not dark when you return. Create schedules to turn lights on and off at set times to best fit your everyday routines and activate custom lighting scenes with just the touch of a button. Schedule your outdoor lights to turn on every night, as the sun sets - even when the seasons change and you gain or lose an hour. The geofencing feature allows you to never h
Description
SWITCH 3-WAY KIT
Product Type
Caséta Smart Switch and Remote Kit
Additional Information
media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
P-PKG1WS-WH
GTIN
00784276806473
UPC
784276806473
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Application
Lighting Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat