PPKG1WWH - 600W RF Dimmer/Remote White

Lutron

  • $80.45 (Each)
  • $80.45 (Each)

In-Stock: 1 available locally (Baytown, TX) ( change location)
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
PPKG1WWH
Manufacturer
Lutron
Manufacturer's Part Number
P-PKG1W-WH
Description
600W RF Dimmer/Remote White
Dimmer, Button Switch, 120 to 277 V Ac, 600 W, 50/60 HZ, Led 0 Lamp, 2 Lamps, Motion Sensor, Tabletop Pedestal, 4.9 In Length, 3 In Width, 1 In Height, White, 0.5 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276072076 / 00784276072076
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.45 (Each)
Stock Availability
Baytown
1 (Check another store)
Deer Park
1
All Stores
206
Resources
360 Images
 
 
PPKG1WWH - 360 Image
Images
 
 
PPKG1WWH - Video
 
PPKG1WWH - Large Image
 
PPKG1WWH - Small Image
 
PPKG1WWH - Large Image
 
PPKG1WWH - Large Image
 
PPKG1WWH - Large Image
 
PPKG1WWH - Large Image
 
PPKG1WWH - Large Image
 
PPKG1WWH - Large Image
 
PPKG1WWH - Large Image
 
PPKG1WWH - Large Image
 
PPKG1WWH - Large Image
Other Links
 
 
PPKG1WWH - Other
 
PPKG1WWH - Other
 
PPKG1WWH - Other
 
PPKG1WWH - Other
 
PPKG1WWH - Other
Attachments
 
 
PPKG1WWH - Specification Sheet
Brochures
 
 
PPKG1WWH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Wire Leads
Insulation
Plastic
Lamp Type
LED 0
Material
Plastic/Metal
Number Of Lamps
2
Poles
1
Voltage Rating
120 to 277 V ac
Wattage
600
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Height
1 in
Length
4.9 in;124 mm
Size
4.69 x 2.94;119 x 75
Width
3 in;76 mm
Descriptions
Description
600W RF DIMMER/REMOTE WHITE
Extra Long Description
LUT P-PKG1W-WH Cas?ta Smart Dimmer
Features
Experience the ultimate convenience with the Lutron Caseta Wireless dimmer and Pico remote control. The wireless dimmer gives you the ability to set the right light for any activity whether it's reading, watching TV, entertaining or having a casual dinner. Control the lights from anywhere in the room by using the Pico remote control either in your hand, on a tabletop pedestal (sold separately) or by mounting the remote directly to the wall. You can even use the Pico remote to control the lights from your c
Long Description
Dimmer, Button Switch, 120 to 277 V ac, 600 W, 50/60 Hz, LED 0 Lamp, 2 Lamps, Motion Sensor, Tabletop Pedestal, 4.9 in Length, 3 in Width, 1 in Height, White, 0.5 lb/EA
Product Type
Dimmer
Short Description
Dimmer Button Switch, 120 to 277VAC, 600W, 50/60Hz, LED
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Simple, intuitive design with on, off and raise/lower buttons. Provides true dimming from each location with Pico wireless remotes. Offers reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
Connection Type
Wire Leads
Made In USA
yes
Media
Yes
Mounting Type
Tabletop Pedestal
Package Quantity
1 CA
Power Rating
600 W
Sensor Type
Motion Sensor
Switch Type
Button Switch
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
P-PKG1W-WH
Sub Brand
Hi-lume
GTIN
00784276072076
UPC
784276072076
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Wireless in-wall dimmer, multi-location/single-pole, Pico wireless remote, and wallplate
Packaging
Weight
0.5 lb/EA
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
Frequency Rating
50 to 60
Mounting
WALLBOX
Operating Temperature
32 to 104
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat