RCL153PNLHWH - Dalia Led+ 150W Led 600W Inc WNL White Clam

Lutron

  • $36.50 (Each)
  • $36.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RCL153PNLHWH
Manufacturer
Lutron
Manufacturer's Part Number
RCL-153PNLH-WH
Description
Dalia Led+ 150W Led 600W Inc WNL White Clam
Dalia Led+ Dimmer, 120 V, Rotary Knob, UL1472 / Csa C22.2 184.1, Nom, White, Clamshell
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
39112401 - Dimmers and accessories
UPC/GTIN
784276281379 / 00784276281379
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.50 (Each)
Resources
Images
 
 
RCL153PNLHWH - Video
 
RCL153PNLHWH - Large Image
 
RCL153PNLHWH - Large Image
 
RCL153PNLHWH - Large Image
 
RCL153PNLHWH - Large Image
 
RCL153PNLHWH - Large Image
 
RCL153PNLHWH - Large Image
 
RCL153PNLHWH - Large Image
 
RCL153PNLHWH - Large Image
 
RCL153PNLHWH - Large Image
 
RCL153PNLHWH - Large Image
Attachments
 
 
RCL153PNLHWH - Specification Sheet
Other Links
 
 
RCL153PNLHWH - Other
 
RCL153PNLHWH - Other
 
RCL153PNLHWH - Other
360 Images
 
 
RCL153PNLHWH - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Size
4.60 x 2.86
Descriptions
Product Type
Dalia Led+ Dimmer White Clamshell
extra long description
LUT RCL-153PNLH-WH DALIA LED+ DIMME
Long Description
Dalia LED+ Dimmer, 120 V, Rotary Knob, UL1472 / CSA C22.2 184.1, NOM, White, Clamshell
Description
DALIA LED+ 150W LED 600W INC WNL WHITE CLAM
Features
The Lutron Dalia LED+ dimmer switch combines a classic rotary style with Lutron’s LED+ Advanced Technology and is rated for 150W dimmable LED bulbs or 600W incandescent/halogen bulbs. Toggle the lights on/off by pushing on the knob or rotate the knob to dim/brighten lights. The soft glow locator light, under the knob, helps you find the Dalia dimmer switch in the dark. The Dalia’s versatile design allows you to swap out a variety of wall plate and knob colors to complement any application. This dimmer does
Additional Information
media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
RCL-153PNLH-WH
GTIN
00784276281379
UPC
784276281379
Taxonomies, Classifications, and Categories
Type
Dimmer for dimmable LED, Halogen, Incandescent, and CFL bulbs.
Packaging
Weight per each
0.28
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
standard
UL1472 / CSA C22.2 184.1, NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat