RCL153PNLWH - Dalia Led+ 150W Led 600W Inc WNL White Box

Lutron

  • $36.50 (Each)
  • $36.50 (Each)

  • $584.00 (Per 16)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RCL153PNLWH
Manufacturer
Lutron
Manufacturer's Part Number
RCL-153PNL-WH
Description
Dalia Led+ 150W Led 600W Inc WNL White Box
Lutron Dalia Led+ Illuminated Rotary Light Dimmer, Single-Pole/3-Way, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
39112401 - Dimmers and accessories
UPC/GTIN
784276281416 / 00784276281416
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.50 (Each)
Standard Packaging
$584.00 (Per 16)
Resources
Images
 
 
RCL153PNLWH - Small Image
 
RCL153PNLWH - Large Image
 
RCL153PNLWH - Large Image
 
RCL153PNLWH - Large Image
 
RCL153PNLWH - Large Image
 
RCL153PNLWH - Large Image
 
RCL153PNLWH - Large Image
 
RCL153PNLWH - Large Image
 
RCL153PNLWH - Large Image
 
RCL153PNLWH - Large Image
 
RCL153PNLWH - Video
Attachments
 
 
RCL153PNLWH - Specification Sheet
Other Links
 
 
RCL153PNLWH - Other
 
RCL153PNLWH - Other
 
RCL153PNLWH - Other
360 Images
 
 
RCL153PNLWH - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
4.60 x 2.86
Descriptions
Features
Control dimmable LED, incandescent, and halogen bulbs with a classic rotary control. Built with Lutron's LED+ Advanced Technology, this dimmer can add a new twist to your home decor while providing superior dimming. Lights off? The SoftGlow locator light helps you find Dalia in the dark. Dalia's versatile design allows you to swap out a variety of wallplate and knob colors to complement any application. Use with a traditional-style wallplate opening (Lutron Fassada screwless wallplate, model FG-1-xx). A ne
Product Type
Dalia Led+ Rotary Dimmer White
extra long description
LUT RCL-153PNL-WH Dalia LED+ Rotary
Long Description
Lutron Dalia LED+ Illuminated Rotary Light Dimmer, Single-Pole/3-Way, White
Description
DALIA LED+ 150W LED 600W INC WNL WHITE BOX
Additional Information
media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
RCL-153PNL-WH
GTIN
00784276281416
UPC
784276281416
Taxonomies, Classifications, and Categories
Type
Dimmer for dimmable LED, Halogen, Incandescent, and CFL bulbs.
Packaging
Weight per each
0.27
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Lighting Control
standard
UL1472 / CSA C22.2 184.1, NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat