S10PHIV - Skylark 1000W SP Preset Ivory Clam

Lutron

  • $84.74 (Each)
  • $84.74 (Each)

  • $508.44 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S10PHIV
Manufacturer
Lutron
Manufacturer's Part Number
S-10PH-IV
Description
Skylark 1000W SP Preset Ivory Clam
Skylark Dimmer With On/Off Switch, Incandescent/Halogen, Single-Pole, Preset, 120V/1000W, Clamshell Packaging In Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557688581 / 00027557688581
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.74 (Each)
Standard Packaging
$508.44 (Per 6)
Resources
Images
 
 
S10PHIV - Small Image
 
S10PHIV - Large Image
Other Links
 
 
S10PHIV - Other
 
S10PHIV - Other
 
S10PHIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wattage
1000
Voltage Rating
120
insulation
Plastic
Material
Plastic/Metal
actuator
Rocker/Slide
connection
Wire Leads
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Skylark 1000W Pset Iv CLM
Description
SKYLARK 1000W SP PRESET IVORY CLAM
extra long description
LUT S-10PH-IV SKYLARK 1000W PSET IV
Long Description
Skylark Dimmer with On/Off Switch, Incandescent/Halogen, Single-pole, preset, 120V/1000W, clamshell packaging in ivory
Special Features
Controls 1000 W incandescent or halogen loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim.
Additional Information
Switch Type
Slide
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
S-10PH-IV
Brand
Lutron
GTIN
00027557688581
UPC
027557688581
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer with on/off switch, single-pole, clamshell packaging
Packaging
Weight per each
0.2
Carton
1
Package
6
Uses, Certifications, and Standards
Frequency Rating
50 to 60
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat