S10PHWH - Skylark 1000W SP Preset White Clam

Lutron

  • $84.74 (Each)
  • $84.74 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S10PHWH
Manufacturer
Lutron
Manufacturer's Part Number
S-10PH-WH
Description
Skylark 1000W SP Preset White Clam
Skylark Dimmer With On/Off Switch, Incandescent/Halogen, Single-Pole, Preset, 120V/1000W, Clamshell Packaging In White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557688574 / 00027557688574
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.74 (Each)
Resources
Images
 
 
S10PHWH - Small Image
 
S10PHWH - Large Image
Other Links
 
 
S10PHWH - Other
 
S10PHWH - Other
 
S10PHWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wattage
1000
Voltage Rating
120
insulation
Plastic
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Skylark 1000W Pset WH CLM
Description
SKYLARK 1000W SP PRESET WHITE CLAM
extra long description
LUT S-10PH-WH SKYLARK 1000W PSET WH
Long Description
Skylark Dimmer with On/Off Switch, Incandescent/Halogen, Single-pole, preset, 120V/1000W, clamshell packaging in white
Special Features
Controls 1000 W incandescent or halogen loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim.
Additional Information
Switch Type
Slide
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
S-10PH-WH
Brand
Lutron
GTIN
00027557688574
UPC
027557688574
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer with on/off switch, single-pole, clamshell packaging
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat