S600PHBR - Skylark 600W SP Pset Brown Clam

Lutron

  • $19.05 (Each)
  • $19.05 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S600PHBR
Manufacturer
Lutron
Manufacturer's Part Number
S-600PH-BR
Description
Skylark 600W SP Pset Brown Clam
00027557684767|0027557|027557684767|02755768476|68476|S 600PH BR|S600PHBR|S-600PH-BR|Skylark 600W Pset BR Clamshell|Lewtron Electronics S 600PH BR|Lewtron Electronics S600PHBR|Lewtron Electronics S-600PH-BR|Lootron Electronics S 600PH BR|Lootron Electronics S600PHBR|Lootron Electronics S-600PH-BR|Lutron Electric S 600PH BR|Lutron Electric S600PHBR|Lutron Electric S-600PH-BR|Lutron Electronics S 600PH BR|Lutron Electronics S600PHBR|Lutron Electronics S-600PH-BR|Lutron S 600PH BR|Lutron S600PHBR|Lutron S-600
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557684767 / 00027557684767
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.05 (Each)
Resources
Installation Sheets
 
 
S600PHBR - Installation Sheet
 
S600PHBR - Installation Sheet
Attachments
 
 
S600PHBR - Specification Sheet
 
S600PHBR - Specification Sheet
 
S600PHBR - Specification Sheet
 
S600PHBR - Specification Sheet
 
S600PHBR - Specification Sheet
Images
 
 
S600PHBR - Small Image
 
S600PHBR - Large Image
 
S600PHBR - Large Image
Other Links
 
 
S600PHBR - Other
 
S600PHBR - Other
 
S600PHBR - Other
 
S600PHBR - Other
 
S600PHBR - Other
 
S600PHBR - Other
 
S600PHBR - Other
Brochures
 
 
S600PHBR - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
Material
METAL/PLASTIC
insulation
Plastic
actuator
Rocker/Slide
connection
Wire Leads
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Description
SKYLARK 600W SP PSET BROWN CLAM
extra long description
LUT S-600PH-BR OBSOLETE-SKYLARK 600
Product Type
Obsolete-Skylark 600W Pset BR Clamshell
Long Description
00027557684767|0027557|027557684767|02755768476|68476|S 600PH BR|S600PHBR|S-600PH-BR|SKYLARK 600W PSET BR CLAMSHELL|Lewtron Electronics S 600PH BR|Lewtron Electronics S600PHBR|Lewtron Electronics S-600PH-BR|Lootron Electronics S 600PH BR|Lootron Electronics S600PHBR|Lootron Electronics S-600PH-BR|LUTRON ELECTRIC S 600PH BR|LUTRON ELECTRIC S600PHBR|LUTRON ELECTRIC S-600PH-BR|LUTRON ELECTRONICS S 600PH BR|LUTRON ELECTRONICS S600PHBR|LUTRON ELECTRONICS S-600PH-BR|Lutron S 600PH BR|Lutron S600PHBR|Lutron S-600
Special Features
Controls 600 W incandescent or halogen loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim.
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
S-600PH-BR
Brand
Lutron
sub brand
Skylark
GTIN
00027557684767
UPC
027557684767
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer with on/off switch, single-pole, clamshell packaging
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50-60
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S600PHBR.
Jump To:

Similar Items

Similar items are close alternatives to S600PHBR, though they may not be 100% alike.

Skylark Led+ Dimmer For Led, Halogen, and Incandescent Dimmable Bulbs In Brown
  • Our Part #: SCL153PBR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SCL-153P-BR
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 24 ($576.00) ·
SCL153PBR - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$24.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat