S600PHIV - Skylark 600W SP Pset Ivory Clam

Lutron

  • $19.05 (Each)
  • $19.05 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S600PHIV
Manufacturer
Lutron
Manufacturer's Part Number
S-600PH-IV
Description
Skylark 600W SP Pset Ivory Clam
00027557684439|0027557|027557684439|02755768443|68443|S 600PH Iv|S-600PH-1V|S600PHIV|S-600PH-Iv|Skylark 600W DMR On/Off Switch Iv Clam|Lewtron Electronics S 600PH Iv|Lewtron Electronics S-600PH-1V|Lewtron Electronics S600PHIV|Lewtron Electronics S-600PH-Iv|Lootron Electronics S 600PH Iv|Lootron Electronics S-600PH-1V|Lootron Electronics S600PHIV|Lootron Electronics S-600PH-Iv|Lutron Electric S 600PH Iv|Lutron Electric S-600PH-1V|Lutron Electric S600PHIV|Lutron Electric S-600PH-Iv|Lutron Electronics S 600PH
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557684439 / 00027557684439
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.05 (Each)
Resources
Installation Sheets
 
 
S600PHIV - Installation Sheet
 
S600PHIV - Installation Sheet
Attachments
 
 
S600PHIV - Specification Sheet
 
S600PHIV - Specification Sheet
 
S600PHIV - Specification Sheet
Images
 
 
S600PHIV - Small Image
 
S600PHIV - Large Image
Other Links
 
 
S600PHIV - Other
 
S600PHIV - Other
 
S600PHIV - Other
 
S600PHIV - Other
Brochures
 
 
S600PHIV - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
600
Poles
1
Voltage Rating
120
Material
METAL/PLASTIC
insulation
Plastic
actuator
Rocker/Slide
connection
Wire Leads
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Description
SKYLARK 600W SP PSET IVORY CLAM
extra long description
LUT S-600PH-IV OBSOLETE-SKYLARK 600
Product Type
Obsolete-Skylark 600W Preset Iv Clam
Long Description
00027557684439|0027557|027557684439|02755768443|68443|S 600PH IV|S-600PH-1V|S600PHIV|S-600PH-IV|SKYLARK 600W DMR ON/OFF SWITCH IV CLAM|Lewtron Electronics S 600PH IV|Lewtron Electronics S-600PH-1V|Lewtron Electronics S600PHIV|Lewtron Electronics S-600PH-IV|Lootron Electronics S 600PH IV|Lootron Electronics S-600PH-1V|Lootron Electronics S600PHIV|Lootron Electronics S-600PH-IV|LUTRON ELECTRIC S 600PH IV|LUTRON ELECTRIC S-600PH-1V|LUTRON ELECTRIC S600PHIV|LUTRON ELECTRIC S-600PH-IV|LUTRON ELECTRONICS S 600PH
Special Features
Controls 600 W incandescent or halogen loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim.
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
S-600PH-IV
Brand
Lutron
sub brand
Skylark
GTIN
00027557684439
UPC
027557684439
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer with on/off switch, single-pole, clamshell packaging
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50-60
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat