S600PHLA - Skylark 600W SP Pset Ltalmd Clam

Lutron

  • $19.05 (Each)
  • $19.05 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S600PHLA
Manufacturer
Lutron
Manufacturer's Part Number
S-600PH-LA
Description
Skylark 600W SP Pset Ltalmd Clam
00027557476690|0027557|027557476690|02755747669|47669|S 600PH La|S600PHLA|S-600PH-La|Skylark 600WATT Incadescent|Lewtron Electronics S 600PH La|Lewtron Electronics S600PHLA|Lewtron Electronics S-600PH-La|Lootron Electronics S 600PH La|Lootron Electronics S600PHLA|Lootron Electronics S-600PH-La|Lutron Electric S 600PH La|Lutron Electric S600PHLA|Lutron Electric S-600PH-La|Lutron Electronics S 600PH La|Lutron Electronics S600PHLA|Lutron Electronics S-600PH-La|Lutron S 600PH La|Lutron S600PHLA|Lutron S-600PH-
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557476690 / 00027557476690
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.05 (Each)
Resources
Images
 
 
S600PHLA - Small Image
 
S600PHLA - Large Image
Installation Sheets
 
 
S600PHLA - Installation Sheet
 
S600PHLA - Installation Sheet
Attachments
 
 
S600PHLA - Specification Sheet
 
S600PHLA - Specification Sheet
 
S600PHLA - Specification Sheet
Brochures
 
 
S600PHLA - Brochure
Other Links
 
 
S600PHLA - Other
 
S600PHLA - Other
 
S600PHLA - Other
 
S600PHLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
600
Poles
1
Voltage Rating
120
Material
METAL/PLASTIC
insulation
Plastic
actuator
Rocker/Slide
connection
Wire Leads
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Product Type
Obsolete-Skylark 600WATT Incadescent
Description
SKYLARK 600W SP PSET LTALMD CLAM
extra long description
LUT S-600PH-LA OBSOLETE-SKYLARK 600
Special Features
Controls 600 W incandescent or halogen loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim.
Long Description
00027557476690|0027557|027557476690|02755747669|47669|S 600PH LA|S600PHLA|S-600PH-LA|SKYLARK 600WATT INCADESCENT|Lewtron Electronics S 600PH LA|Lewtron Electronics S600PHLA|Lewtron Electronics S-600PH-LA|Lootron Electronics S 600PH LA|Lootron Electronics S600PHLA|Lootron Electronics S-600PH-LA|LUTRON ELECTRIC S 600PH LA|LUTRON ELECTRIC S600PHLA|LUTRON ELECTRIC S-600PH-LA|LUTRON ELECTRONICS S 600PH LA|LUTRON ELECTRONICS S600PHLA|LUTRON ELECTRONICS S-600PH-LA|Lutron S 600PH LA|Lutron S600PHLA|Lutron S-600PH-
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
S-600PH-LA
Brand
Lutron
sub brand
Skylark
GTIN
00027557476690
UPC
027557476690
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer with on/off switch, single-pole, clamshell packaging
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50-60
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat