S600PIV - Skylark 600W SP Pset Ivory

Lutron

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S600PIV
Manufacturer
Lutron
Manufacturer's Part Number
S-600P-IV
Description
Skylark 600W SP Pset Ivory
Bryant 9DS3100PSI|Bryant 9DS600PSI|Bryant RS600PI|Eatonwd 6430V|Hublwiring RS600PI|Hublwiring S61I|Lithonia Isd 600 I 120 Iv|Lutron S600PIV|Lutron S-600P-Iv|Morris 82750|Passseymor DS600-Pi|Phillumin AP600I|Phillumin Zp600i
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557670173 / 00027557670173
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S600PIV - Small Image
 
S600PIV - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
Material
METAL/PLASTIC
insulation
Plastic
actuator
Rocker/Slide
connection
Wire Leads
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Product Type
Obsolete-Skylark Inc 600W Prset Ivory
Long Description
Bryant 9DS3100PSI|Bryant 9DS600PSI|Bryant RS600PI|EatonWD 6430V|HublWiring RS600PI|HublWiring S61I|Lithonia ISD 600 I 120 IV|Lutron S600PIV|Lutron S-600P-IV|Morris 82750|PassSeymor DS600-PI|PhilLumin AP600I|PhilLumin ZP600I
Special Features
Controls 600 W incandescent or halogen loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim.
Description
SKYLARK 600W SP PSET IVORY
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
S-600P-IV
sub brand
Skylark
Brand
Lutron
GTIN
00027557670173
UPC
027557670173
Taxonomies, Classifications, and Categories
Type
Dimmer with on/off switch, single-pole
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Package
24
Uses, Certifications, and Standards
Frequency Rating
50-60
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat