S600PNLWH - Skylark 600W SP Pset Nlite White

Lutron

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S600PNLWH
Manufacturer
Lutron
Manufacturer's Part Number
S-600PNL-WH
Description
Skylark 600W SP Pset Nlite White
00027557440691|0027557|027557440691|02755744069|44069|S 600PNL WH|S600PNLWH|S-600PNL-WH|Skylark Inc 600W Preset W/Night Light WH|Lewtron Electronics S 600PNL WH|Lewtron Electronics S600PNLWH|Lewtron Electronics S-600PNL-WH|Lootron Electronics S 600PNL WH|Lootron Electronics S600PNLWH|Lootron Electronics S-600PNL-WH|Lutron Electric S 600PNL WH|Lutron Electric S600PNLWH|Lutron Electric S-600PNL-WH|Lutron Electronics S 600PNL WH|Lutron Electronics S600PNLWH|Lutron Electronics S-600PNL-WH|Lutron S 600PNL WH|Lu
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557440691 / 00027557440691
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S600PNLWH - Small Image
 
S600PNLWH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
Material
METAL/PLASTIC
insulation
Plastic
actuator
Rocker/Slide
connection
Wire Leads
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Description
SKYLARK 600W SP PSET NLITE WHITE
Long Description
00027557440691|0027557|027557440691|02755744069|44069|S 600PNL WH|S600PNLWH|S-600PNL-WH|SKYLARK INC 600W PRESET W/NIGHT LIGHT WH|Lewtron Electronics S 600PNL WH|Lewtron Electronics S600PNLWH|Lewtron Electronics S-600PNL-WH|Lootron Electronics S 600PNL WH|Lootron Electronics S600PNLWH|Lootron Electronics S-600PNL-WH|LUTRON ELECTRIC S 600PNL WH|LUTRON ELECTRIC S600PNLWH|LUTRON ELECTRIC S-600PNL-WH|LUTRON ELECTRONICS S 600PNL WH|LUTRON ELECTRONICS S600PNLWH|LUTRON ELECTRONICS S-600PNL-WH|Lutron S 600PNL WH|Lu
Special Features
Controls 600 W incandescent or halogen loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim. Includes amber locator light.
Product Type
Obsolete-Skylark Inc 600W Preset W/NL WH
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
S-600PNL-WH
Brand
Lutron
sub brand
Skylark
GTIN
00027557440691
UPC
027557440691
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmers with on/off switch and locator light, single-pole
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Package
24
Uses, Certifications, and Standards
Frequency Rating
50-60
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat