S603PHIV - Skylark 600W 3WY Ivory Clam

Lutron

  • $22.95 (Each)
  • $22.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S603PHIV
Manufacturer
Lutron
Manufacturer's Part Number
S-603PH-IV
Description
Skylark 600W 3WY Ivory Clam
00027557684453|0027557|027557684453|02755768445|68445|S 603PH Iv|S-603PH-1V|S603PHIV|S-603PH-Iv|Skylark 600W 3WY Pset Iv Clam|Lewtron Electronics S 603PH Iv|Lewtron Electronics S-603PH-1V|Lewtron Electronics S603PHIV|Lewtron Electronics S-603PH-Iv|Lootron Electronics S 603PH Iv|Lootron Electronics S-603PH-1V|Lootron Electronics S603PHIV|Lootron Electronics S-603PH-Iv|Lutron Electric S 603PH Iv|Lutron Electric S-603PH-1V|Lutron Electric S603PHIV|Lutron Electric S-603PH-Iv|Lutron Electronics S 603PH Iv|Lutro
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557684453 / 00027557684453
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.95 (Each)
Resources
Images
 
 
S603PHIV - Small Image
 
S603PHIV - Large Image
Installation Sheets
 
 
S603PHIV - Installation Sheet
 
S603PHIV - Installation Sheet
Attachments
 
 
S603PHIV - Specification Sheet
 
S603PHIV - Specification Sheet
 
S603PHIV - Specification Sheet
Brochures
 
 
S603PHIV - Brochure
Other Links
 
 
S603PHIV - Other
 
S603PHIV - Other
 
S603PHIV - Other
 
S603PHIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Poles
1
Wattage
600
Material
METAL/PLASTIC
actuator
Rocker/Slide
insulation
Plastic
connection
Wire Leads
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Description
SKYLARK 600W 3WY IVORY CLAM
extra long description
LUT S-603PH-IV OBSOLETE-SKYLARK 600
Product Type
Obsolete-Skylark 600W 3WY Pset Iv Clam
Long Description
00027557684453|0027557|027557684453|02755768445|68445|S 603PH IV|S-603PH-1V|S603PHIV|S-603PH-IV|SKYLARK 600W 3WY PSET IV CLAM|Lewtron Electronics S 603PH IV|Lewtron Electronics S-603PH-1V|Lewtron Electronics S603PHIV|Lewtron Electronics S-603PH-IV|Lootron Electronics S 603PH IV|Lootron Electronics S-603PH-1V|Lootron Electronics S603PHIV|Lootron Electronics S-603PH-IV|LUTRON ELECTRIC S 603PH IV|LUTRON ELECTRIC S-603PH-1V|LUTRON ELECTRIC S603PHIV|LUTRON ELECTRIC S-603PH-IV|LUTRON ELECTRONICS S 603PH IV|LUTRO
Special Features
Controls 600 W incandescent or halogen loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim.
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
S-603PH-IV
Brand
Lutron
sub brand
Skylark
GTIN
00027557684453
UPC
027557684453
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer with on/off switch, 3-way, clamshell packaging
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50-60
Enclosure
Plastic
Application
Lighting Control
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat