S603PHWH - Skylark 600W 3WY White Clam

Lutron

  • $22.95 (Each)
  • $22.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S603PHWH
Manufacturer
Lutron
Manufacturer's Part Number
S-603PH-WH
Description
Skylark 600W 3WY White Clam
00027557684446|0027557|027557684446|02755768444|68444|S 603PH WH|S603PHWH|S-603PH-WH|Skylark 600W 3WY Pset WH Clam|Lewtron Electronics S 603PH WH|Lewtron Electronics S603PHWH|Lewtron Electronics S-603PH-WH|Lootron Electronics S 603PH WH|Lootron Electronics S603PHWH|Lootron Electronics S-603PH-WH|Lutron Electric S 603PH WH|Lutron Electric S603PHWH|Lutron Electric S-603PH-WH|Lutron Electronics S 603PH WH|Lutron Electronics S603PHWH|Lutron Electronics S-603PH-WH|Lutron S 603PH WH|Lutron S603PHWH|Lutron S-603P
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557684446 / 00027557684446
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.95 (Each)
Resources
Images
 
 
S603PHWH - Small Image
 
S603PHWH - Large Image
Installation Sheets
 
 
S603PHWH - Installation Sheet
 
S603PHWH - Installation Sheet
Attachments
 
 
S603PHWH - Specification Sheet
 
S603PHWH - Specification Sheet
 
S603PHWH - Specification Sheet
Brochures
 
 
S603PHWH - Brochure
Other Links
 
 
S603PHWH - Other
 
S603PHWH - Other
 
S603PHWH - Other
 
S603PHWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
Material
METAL/PLASTIC
insulation
Plastic
actuator
Rocker/Slide
connection
Wire Leads
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Description
SKYLARK 600W 3WY WHITE CLAM
Long Description
00027557684446|0027557|027557684446|02755768444|68444|S 603PH WH|S603PHWH|S-603PH-WH|SKYLARK 600W 3WY PSET WH CLAM|Lewtron Electronics S 603PH WH|Lewtron Electronics S603PHWH|Lewtron Electronics S-603PH-WH|Lootron Electronics S 603PH WH|Lootron Electronics S603PHWH|Lootron Electronics S-603PH-WH|LUTRON ELECTRIC S 603PH WH|LUTRON ELECTRIC S603PHWH|LUTRON ELECTRIC S-603PH-WH|LUTRON ELECTRONICS S 603PH WH|LUTRON ELECTRONICS S603PHWH|LUTRON ELECTRONICS S-603PH-WH|Lutron S 603PH WH|Lutron S603PHWH|Lutron S-603P
Special Features
Controls 600 W incandescent or halogen loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim.
extra long description
LUT S-603PH-WH OBSOLETE-SKYLARK 600
Product Type
Obsolete-Skylark 600W 3WY Pset WH Clam
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
S-603PH-WH
Brand
Lutron
sub brand
Skylark
GTIN
00027557684446
UPC
027557684446
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer with on/off switch, 3-way, clamshell packaging
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50-60
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat