SC1PSSW - Satin Color 15A SWTCH SP Snow

Lutron

  • $19.61 (Each)
  • $19.61 (Each)

  • $470.64 (Per 24)

  • $941.28 (Per 48)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SC1PSSW
Manufacturer
Lutron
Manufacturer's Part Number
SC-1PS-SW
Description
Satin Color 15A SWTCH SP Snow
Lutron Claro 15 Amp, Single-Pole On/Off Rocker Switch, Snow
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557508452 / 00027557508452
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.61 (Each)
Carton
$470.64 (Per 24)
Standard Packaging
$941.28 (Per 48)
Resources
Images
 
 
SC1PSSW - Video
 
SC1PSSW - Large Image
 
SC1PSSW - Large Image
 
SC1PSSW - Large Image
 
SC1PSSW - Large Image
 
SC1PSSW - Large Image
 
SC1PSSW - Large Image
 
SC1PSSW - Large Image
360 Images
 
 
SC1PSSW - 360 Image
Attachments
 
 
SC1PSSW - Specification Sheet
Other Links
 
 
SC1PSSW - Other
 
SC1PSSW - Other
 
SC1PSSW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
Wattage
1800/4155
Poles
1
Voltage Rating
120/277
actuator
Paddle Switch
Material
Plastic/Metal
Material, Color, and Finish
Finish
SATIN
Color
SNOW
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Product Type
Satin Color 1-Pole Switch Snow
extra long description
LUT SC-1PS-SW SATIN COLOR 1-POLE SW
Features
Lutron Claro Switches are a perfect replacement for your customers' existing designer opening switches. The intuitive paddle turns the light or fan on and off with just a push of a finger, making it easy to use for people of all ages. Create a cohesive design by installing it next to a Lutron Diva Dimmer for control of the lights or a Lutron Diva Fan Control. This rocker switch works in single pole applications and is available in 7 gloss and 20 satin colors, allowing you to coordinate and customize speci
Description
SATIN COLOR 15A SWTCH SP SNOW
Long Description
Lutron Claro 15 Amp, Single-Pole On/Off Rocker Switch, Snow
Special Features
Rated for 15 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or general purpose fans and motor loads. Paddle turns on/off. Use with any 15 A load. General purpose switching of all light sources and motor loads.
Additional Information
media
Yes
Contact Rating
15
Contact Configuration
Screw terminal
Manufacturer Information
Manufacturers Part Number
SC-1PS-SW
Brand
Lutron
GTIN
00027557508452
UPC
027557508452
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Mechanical switch, single-pole
Packaging
Weight per each
0.2
Carton
24
Package
48
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat