SC1PSTP - Satin Color 15A SWTCH SP Taupe

Lutron

  • Special Order Item
  • $0.00 (Per 0)

  • $0.00 (Each)

  • $0.00 (Per 24)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SC1PSTP
Manufacturer
Lutron
Manufacturer's Part Number
SC-1PS-TP
Description
Satin Color 15A SWTCH SP Taupe
Lutron Claro 15 Amp, Single-Pole On/Off Rocker Switch, Taupe
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557508438 / 00027557508438
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SC1PSTP - Video
 
SC1PSTP - Small Image
 
SC1PSTP - Large Image
 
SC1PSTP - Large Image
 
SC1PSTP - Large Image
 
SC1PSTP - Large Image
 
SC1PSTP - Large Image
 
SC1PSTP - Large Image
 
SC1PSTP - Large Image
360 Images
 
 
SC1PSTP - 360 Image
Attachments
 
 
SC1PSTP - Specification Sheet
Other Links
 
 
SC1PSTP - Other
 
SC1PSTP - Other
 
SC1PSTP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277 VAC
amperage rating
15
Wattage
1800/4155
Material
Metal;Plastic
actuator
Paddle Switch
Material, Color, and Finish
Finish
SATIN
Color
Taupe
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Product Type
Satin Color 1-Pole Switch Taupe
extra long description
LUT SC-1PS-TP SATIN COLOR 1-POLE SW
Features
Lutron Claro Switches are a perfect replacement for your customers' existing designer opening switches. The intuitive paddle turns the light or fan on and off with just a push of a finger, making it easy to use for people of all ages. Create a cohesive design by installing it next to a Lutron Diva Dimmer for control of the lights or a Lutron Diva Fan Control. This rocker switch works in single pole applications and is available in 7 gloss and 20 satin colors, allowing you to coordinate and customize speci
Description
SATIN COLOR 15A SWTCH SP TAUPE
Long Description
Lutron Claro 15 Amp, Single-Pole On/Off Rocker Switch, Taupe
Special Features
Rated for 15 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or general purpose fans and motor loads. Paddle turns on/off. Use with any 15 A load. General purpose switching of all light sources and motor loads.
Additional Information
media
Yes
Contact Rating
15
Contact Configuration
Screw terminal
Manufacturer Information
Manufacturers Part Number
SC-1PS-TP
Brand
Lutron
GTIN
00027557508438
UPC
027557508438
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Mechanical switch, single-pole
Packaging
Weight per each
0.2
Carton
0
Package
24
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat