SC1SW - Satin Color Wallplate 1GANG Snow

Lutron

  • $11.10 (Each)
  • $11.10 (Each)

  • $133.20 (Per 12)

  • $532.80 (Per 48)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SC1SW
Manufacturer
Lutron
Manufacturer's Part Number
SC-1-SW
Description
Satin Color Wallplate 1GANG Snow
Claro Wallplate, Satin Finish, Single-Gang In Snow
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
027557508285 / 00027557508285
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.10 (Each)
Carton
$133.20 (Per 12)
Standard Packaging
$532.80 (Per 48)
Resources
Images
 
 
SC1SW - Small Image
 
SC1SW - Large Image
 
SC1SW - Large Image
 
SC1SW - Large Image
 
SC1SW - Large Image
 
SC1SW - Large Image
 
SC1SW - Large Image
 
SC1SW - Large Image
 
SC1SW - Large Image
Attachments
 
 
SC1SW - Specification Sheet
Other Links
 
 
SC1SW - Other
360 Images
 
 
SC1SW - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Plastic
Material
Plastic
Dimensions and Weight
Thickness
0.3
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Satin Color 1-Gang Wallplate Snow
Long Description
Claro Wallplate, Satin Finish, Single-gang in snow
Special Features
Designer style.
extra long description
LUT SC-1-SW SATIN COLOR 1-GANG WALL
Features
Claro decorative wall plates are a simple and elegant solution designed to match your existing decorator opening dimmers, switches and accessories. They feature a clean appearance with no visible screws and mount flush to the wall. Claro wall plates are oversized to hide gaps around wall boxes and attach securely and snugly in place regardless of the wall condition. Claro wall plates are easy to install. Simply separate the front and back plates, attach the back plate to the wall with the screws provided a
Description
SATIN COLOR WALLPLATE 1GANG SNOW
Additional Information
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
SC-1-SW
Brand
Lutron
GTIN
00027557508285
UPC
027557508285
Taxonomies, Classifications, and Categories
Type
1-gang wallplate
Category Description
Residential plates
Packaging
Weight per each
0.15
Carton
12
Package
48
Uses, Certifications, and Standards
Application
For Caseta Wireless, Diva, Lumea, Maestro, Maestro Wireless, Pico wireless, Skylark, Skylark Contour, Sunnata, Vive Maestro Wireless controls, and Vive accessories
standard
NOM
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat