SC2SW - Satin Color Wallplate 2GANG Snow

Lutron

  • $16.20 (Each)
  • $16.20 (Each)

  • $194.40 (Per 12)

  • $777.60 (Per 48)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SC2SW
Manufacturer
Lutron
Manufacturer's Part Number
SC-2-SW
Description
Satin Color Wallplate 2GANG Snow
Lutron Claro 2 Gang Wall Plate For Decorator-Style Dimmers, Switches, and Outlets, Satin Finish, SC-2-SW, Snow White
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
027557475174 / 00027557475174
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.20 (Each)
Carton
$194.40 (Per 12)
Standard Packaging
$777.60 (Per 48)
Resources
Images
 
 
SC2SW - Small Image
 
SC2SW - Large Image
 
SC2SW - Large Image
 
SC2SW - Large Image
360 Images
 
 
SC2SW - 360 Image
Attachments
 
 
SC2SW - Specification Sheet
Other Links
 
 
SC2SW - Other
Features
Number of Gangs
2
insulation
Plastic
Material
Plastic
Material, Color, and Finish
Finish
SATIN
Dimensions and Weight
Thickness
0.3
Size
4.69 x 4.75;119 x 121
Descriptions
Product Type
Satin Color 2-Gang Wallplate Snow
extra long description
LUT SC-2-SW SATIN COLOR 2-GANG WALL
Features
Claro decorative wall plates are a simple and elegant solution designed to match your existing decorator opening dimmers, switches and accessories. They feature a clean appearance with no visible screws and mount flush to the wall. Claro wall plates are oversized to hide gaps around wall boxes and attach securely and snugly in place regardless of the wall condition. Claro wall plates are easy to install. Simply separate the front and back plates, attach the back plate to the wall with the screws provided a
Description
SATIN COLOR WALLPLATE 2GANG SNOW
Long Description
Lutron Claro 2 Gang Wall Plate for Decorator-Style Dimmers, Switches, and Outlets, Satin Finish, SC-2-SW, Snow White
Special Features
Designer style.
Additional Information
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
SC-2-SW
Brand
Lutron
GTIN
00027557475174
UPC
027557475174
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
2-gang wallplate
Packaging
Weight per each
0.15
Carton
12
Package
48
Uses, Certifications, and Standards
Application
For Caseta Wireless, Diva, Lumea, Maestro, Maestro Wireless, Pico wireless, Skylark, Skylark Contour, Sunnata, Vive Maestro Wireless controls, and Vive accessories
standard
NOM
Mounting
SURFACE
You must have an account to view stock levels

* All prices subject to change.