SCL153PHIV - Skylark CFL/Led Dimmer Ivory

Lutron

  • $24.00 (Each)
  • $24.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SCL153PHIV
Manufacturer
Lutron
Manufacturer's Part Number
SCL-153PH-IV
Description
Skylark CFL/Led Dimmer Ivory
Skylark Led+ Dimmer For Led, Halogen, and Incandescent Dimmable Bulbs, Clamshell Packaging In Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
N/A
UPC/GTIN
784276008891 / 00784276008891
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.00 (Each)
Resources
Images
 
 
SCL153PHIV - Video
 
SCL153PHIV - Small Image
 
SCL153PHIV - Large Image
 
SCL153PHIV - Large Image
 
SCL153PHIV - Large Image
 
SCL153PHIV - Large Image
 
SCL153PHIV - Large Image
 
SCL153PHIV - Large Image
 
SCL153PHIV - Large Image
360 Images
 
 
SCL153PHIV - 360 Image
Attachments
 
 
SCL153PHIV - Specification Sheet
Other Links
 
 
SCL153PHIV - Other
 
SCL153PHIV - Other
 
SCL153PHIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
Material
Plastic/Metal
actuator
Rocker/Slide
insulation
Plastic
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
Ivory
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Skylark CFL/Led Dimmer Ivory Clam
extra long description
LUT SCL-153PH-IV SKYLARK CFL/LED DI
Features
The Lutron Skylark LED+ dimmer switch includes the most advanced technology for superior dimming for up to 150W of dimmable LED or 600W of Incandescent/Halogen. The Skylark dimmer switch features a smooth, linear slider knob to dim or brighten the lights while the rocker switch turns lights ON/OFF. Set a favorite preset level with the slider before turning on. The Skylark also features an easy low-end trim adjustment directly on the dimmer which eliminates complicated programming or having to turn the powe
Long Description
Skylark LED+ Dimmer for LED, halogen, and incandescent dimmable bulbs, clamshell packaging in ivory
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Description
SKYLARK CFL/LED DIMMER IVORY
Additional Information
Switch Type
Slide
Connection Type
Wire Leads
media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
SCL-153PH-IV
GTIN
00784276008891
UPC
784276008891
Taxonomies, Classifications, and Categories
Type
Dimmer with on/off switch, 3-way/single-pole, clamshell packaging
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104
environmental conditions
Indoor use only
Enclosure
Plastic
Application
Lighting Control
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat