SCL153PHWH - Skylark 150W Led 3WAY White

Lutron

  • $32.16 (Each)
  • $32.16 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SCL153PHWH
Manufacturer
Lutron
Manufacturer's Part Number
SCL-153PH-WH
Description
Skylark 150W Led 3WAY White
Skylark Led+ Dimmer For Led, Halogen, and Incandescent Dimmable Bulbs, Clamshell Packaging In White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276008860 / 00784276008860
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.16 (Each)
Resources
Images
 
 
SCL153PHWH - Large Image
 
SCL153PHWH - Small Image
 
SCL153PHWH - Large Image
 
SCL153PHWH - Large Image
 
SCL153PHWH - Large Image
 
SCL153PHWH - Large Image
 
SCL153PHWH - Large Image
 
SCL153PHWH - Large Image
 
SCL153PHWH - Video
360 Images
 
 
SCL153PHWH - 360 Image
Attachments
 
 
SCL153PHWH - Specification Sheet
Other Links
 
 
SCL153PHWH - Other
 
SCL153PHWH - Other
 
SCL153PHWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
insulation
Plastic
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Skylark CFL/Led Dimmer White Clam
Features
The Lutron Skylark LED+ dimmer switch includes the most advanced technology for superior dimming for up to 150W of dimmable LED or 600W of Incandescent/Halogen. The Skylark dimmer switch features a smooth, linear slider knob to dim or brighten the lights while the rocker switch turns lights ON/OFF. Set a favorite preset level with the slider before turning on. The Skylark also features an easy low-end trim adjustment directly on the dimmer which eliminates complicated programming or having to turn the powe
extra long description
LUT SCL-153PH-WH SKYLARK CFL/LED DI
Description
SKYLARK 150W LED 3WAY WHITE
Long Description
Skylark LED+ Dimmer for LED, halogen, and incandescent dimmable bulbs, clamshell packaging in white
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
media
Yes
Switch Type
Slide
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
SCL-153PH-WH
Brand
Lutron
GTIN
00784276008860
UPC
784276008860
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer with on/off switch, 3-way/single-pole, clamshell packaging
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat