SCL153PWH - Skylark CFL/Led Dimmer White

Lutron

  • $32.16 (Each)
  • $32.16 (Each)
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
SCL153PWH
Manufacturer
Lutron
Manufacturer's Part Number
SCL-153P-WH
Description
Skylark CFL/Led Dimmer White
Skylark Led+ Dimmer For Led, Halogen, and Incandescent Dimmable Bulbs In White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276008938 / 00784276008938
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.16 (Each)
Resources
Images
 
 
SCL153PWH - Video
 
SCL153PWH - Small Image
 
SCL153PWH - Large Image
 
SCL153PWH - Large Image
 
SCL153PWH - Large Image
 
SCL153PWH - Large Image
 
SCL153PWH - Large Image
 
SCL153PWH - Large Image
 
SCL153PWH - Large Image
360 Images
 
 
SCL153PWH - 360 Image
Attachments
 
 
SCL153PWH - Specification Sheet
Other Links
 
 
SCL153PWH - Other
 
SCL153PWH - Other
 
SCL153PWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
insulation
Plastic
Material
Plastic/Metal
actuator
Rocker/Slide
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Skylark CFL/Led Dimmer White Boxed
extra long description
LUT SCL-153P-WH SKYLARK CFL/LED DIM
Description
SKYLARK CFL/LED DIMMER WHITE
Features
The Lutron Skylark LED+ dimmer switch includes the most advanced technology for superior dimming for up to 150W of dimmable LED or 600W of Incandescent/Halogen. The Skylark dimmer switch features a smooth, linear slider knob to dim or brighten the lights while the rocker switch turns lights ON/OFF. Set a favorite preset level with the slider before turning on. The Skylark also features an easy low-end trim adjustment directly on the dimmer which eliminates complicated programming or having to turn the powe
Long Description
Skylark LED+ Dimmer for LED, halogen, and incandescent dimmable bulbs in white
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
media
Yes
Switch Type
Slide
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
SCL-153P-WH
Brand
Lutron
GTIN
00784276008938
UPC
784276008938
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer with on/off switch, 3-way/single-pole
Packaging
Weight per each
0.17
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SCL153PWH.
Jump To:

Similar Items

Similar items are close alternatives to SCL153PWH, though they may not be 100% alike.

00027557440691|0027557|027557440691|02755744069|44069|S 600PNL WH|S600PNLWH|S-60...
  • MFR Part #: S-600PNL-WH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
S600PNLWH - Lutron

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Bryant 9DS3100PSW|Bryant RS600PW|Eatonwd 6430W|Hublwiring RS600PW|Hublwiring S61...
  • MFR Part #: S-600P-WH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
S600PWH - Lutron

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat