SCR15GFSTSW - Satin Color 15A Receptacle Self-Testing Gfci Snow

Lutron

  • $93.89 (Each)
  • $93.89 (Each)

  • $2,253.36 (Per 24)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
SCR15GFSTSW
Manufacturer
Lutron
Manufacturer's Part Number
SCR15GFSTSW
Description
Satin Color 15A Receptacle Self-Testing Gfci Snow
Lutron Claro 15A Tamper-Resistant Gfci Duplex Receptacle, Decorator-Style Outlet, Self-Testing, Satin Finish, SCR-15-GFST-SW, Snow White
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
784276159067 / 00784276159067
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.89 (Each)
Standard Packaging
$2,253.36 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
30
Resources
Images
 
 
SCR15GFSTSW - Small Image
 
SCR15GFSTSW - Large Image
 
SCR15GFSTSW - Large Image
 
SCR15GFSTSW - Large Image
 
SCR15GFSTSW - Large Image
 
SCR15GFSTSW - Large Image
 
SCR15GFSTSW - Large Image
 
SCR15GFSTSW - Large Image
 
SCR15GFSTSW - Large Image
360 Images
 
 
SCR15GFSTSW - 360 Image
Other Links
 
 
SCR15GFSTSW - Other
 
SCR15GFSTSW - Other
 
SCR15GFSTSW - Other
Descriptions
Features
Coordinate Lutron lighting controls and switches with Lutron Claro receptacles to complement your clients' decor. This self-testing GFCI receptacle automatically checks every 30 seconds to see if critical components are damaged and GFCI protection is lost. There is an LED status indicator that provides peace of mind as well as a permanently installed internal tamper-resistant shutter mechanism, capable of resisting insertion of foreign elements into the receptacle openings. Install with screw terminals or
Product Type
SC 15A Gfci Self Testing Snow
extra long description
LUT SCR-15-GFST-SW SC 15A GFCI SELF
Description
SATIN COLOR 15A RECEPTACLE SELF-TESTING GFCI SNOW
Long Description
Lutron Claro 15A Tamper-Resistant GFCI Duplex Receptacle, Decorator-Style Outlet, Self-Testing, Satin Finish, SCR-15-GFST-SW, Snow White
Manufacturer Information
Manufacturers Part Number
SCR15GFSTSW
Brand
Lutron
GTIN
00784276159067
UPC
784276159067
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Packaging
Weight per each
0.34
Carton
1
Package
24
Total availability: 30

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.