SCR15UBTRSW - Satin Color 15A Receptacle Usb TR Snow

Lutron

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SCR15UBTRSW
Manufacturer
Lutron
Manufacturer's Part Number
SCR-15-UBTR-SW
Description
Satin Color 15A Receptacle Usb TR Snow
Lutron Claro 15A Tamper-Resistant Usb-A Duplex Receptacle, Decorator-Style Outlet, Self-Testing, Satin Finish, SCR-15-Ubtr-SW, Snow White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
784276166362 / 00784276166362
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SCR15UBTRSW - Small Image
 
SCR15UBTRSW - Large Image
 
SCR15UBTRSW - Large Image
 
SCR15UBTRSW - Large Image
 
SCR15UBTRSW - Large Image
Other Links
 
 
SCR15UBTRSW - Other
 
SCR15UBTRSW - Other
 
SCR15UBTRSW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
10 to 14
Voltage Rating
125
amperage rating
15
Wattage
2500
Number of Wires
3
insulation
Plastic
Material
Plastic/Metal
connection
Screw Terminal
Material, Color, and Finish
Finish
SATIN
Color
SNOW
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
SC 15A Usb Tamper Resist Snow
extra long description
LUT SCR-15-UBTR-SW SC 15A USB TAMPE
Features
Coordinate Lutron lighting controls and switches with Lutron Claro receptacles to complement your clients' decor. This USB receptacle features 2 USB Type A 2.0 ports with a combined 3.8 Amp output and contains a permanently installed internal tamper-resistant shutter mechanism, capable of resisting insertion of foreign elements into the receptacle openings. Install with screw terminals or push-in connections. Available in 7 Gloss colors and 20 Satin colors, Lutron receptacles become beautiful accessories t
Description
SATIN COLOR 15A RECEPTACLE USB TR SNOW
Long Description
Lutron Claro 15A Tamper-Resistant USB-A Duplex Receptacle, Decorator-Style Outlet, Self-Testing, Satin Finish, SCR-15-UBTR-SW, Snow White
Special Features
Includes two USB ports. Ports are rated for a minimum of 10,000 insertions and removals. Wallplate sold separately.
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
SCR-15-UBTR-SW
GTIN
00784276166362
UPC
784276166362
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Tamper-resistant USB receptacle
Packaging
Weight per each
0.5
Carton
1
Package
24
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing
nema rating
5-15R
standard
UL
Mounting
WALLBOX
Temperature Rating
32 to 104
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat