SF10PIV - Skylark 8A Dimmer Fluorescent SP Ivory

Lutron

  • $131.67 (Each)
  • $131.67 (Each)
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
SF10PIV
Manufacturer
Lutron
Manufacturer's Part Number
SF-10P-IV
Description
Skylark 8A Dimmer Fluorescent SP Ivory
Skylark Dimmer With On/Off Switch, Fluorescent or Led Dimming With 3-Wire Ballasts and Drivers, Single-Pole, Preset, 120V/8A In Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557310253 / 00027557310253
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.67 (Each)
Resources
Images
 
 
SF10PIV - Small Image
 
SF10PIV - Large Image
Other Links
 
 
SF10PIV - Other
 
SF10PIV - Other
 
SF10PIV - Other
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
120
Poles
1
amperage rating
8
Wattage
960
insulation
Plastic
Material
Plastic/Metal
actuator
Rocker/Slide
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
Ivory
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
extra long description
LUT SF-10P-IV SKYLARK FLUOR 120V 1-
Product Type
Skylark Fluor 120V 1-10LP Iv
Description
SKYLARK 8A DIMMER FLUORESCENT SP IVORY
Long Description
Skylark Dimmer with On/Off Switch, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, single-pole, preset, 120V/8A in ivory
Special Features
Controls 8 A 3-wire LED driver or fluorescent ballast loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim.
Additional Information
Switch Type
Slide
Connection Type
Wire Leads
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
SF-10P-IV
GTIN
00027557310253
UPC
027557310253
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer with on/off switch, 3-way
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 to 60
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SF10PIV.
Jump To:

Cross Referenced

These items are similar to SF10PIV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SF-10P-IV Lutron Electronics 00027557310253
82740 Morris 00601986827409
CDFB5I Legrand Pass & Seymour 00785007301960
ZP600HDF120I Philips Luminaires n/a

* All prices subject to change.

Begin Live Chat