STPR0NRWH - Sunnata Touch Dimmer Led+Pro Max 250W Led/400W WH

Lutron Electronics

  • Special Order Item
  • $0.00 (Each)

In-Stock: 56 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STPR0NRWH
Manufacturer
Lutron Electronics
Manufacturer's Part Number
ST-PRO-NR-WH
Description
Sunnata Touch Dimmer Led+Pro Max 250W Led/400W WH
Sunnata Touch Dimmer - Led+ Pro Max, 250W Led/400W Elv/400VA MLV, Neutral Required, Multi-Location, 120V, ST-Pro-NR-WH, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276343930 / 00784276343930
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Marietta
0 (Find nearest stock)
Atlanta
0
All Stores
56
Resources
Images
 
 
STPR0NRWH - Video
 
STPR0NRWH - Small Image
 
STPR0NRWH - Large Image
 
STPR0NRWH - Large Image
 
STPR0NRWH - Large Image
 
STPR0NRWH - Large Image
 
STPR0NRWH - Large Image
 
STPR0NRWH - Large Image
 
STPR0NRWH - Large Image
 
STPR0NRWH - Large Image
 
STPR0NRWH - Large Image
 
STPR0NRWH - Large Image
Other Links
 
 
STPR0NRWH - Other
 
STPR0NRWH - Other
 
STPR0NRWH - Other
Attachments
 
 
STPR0NRWH - Specification Sheet
Brochures
 
 
STPR0NRWH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120V 50/60 Hz
Wattage
250
Dimensions and Weight
Depth
1.14
Height
4.5
Width
2.3
Descriptions
Description
SUNNATA TOUCH DIMMER LED+PRO MAX 250W LED/400W WH
Extra Long Description
LUT ST-PRO-NR-WH SUNNATA PRO LED+ D
Features
Built for projects where broad load compatibility and elevated design both matter, the Lutron Sunnata Touch Dimmer Switch - LED+ Pro Max model delivers the gold standard in dimming in a refined, design-forward control. It combines higher power, broad specialty-load support, and intuitive touch control in one dimmer professional can use with confidence across a wide range of residential applications. The Sunnata Touch Dimmer Switch - LED+ Pro Max model supports up to 250W of dimmable LED, 500W of electronic
Long Description
Sunnata Touch Dimmer - LED+ Pro Max, 250W LED/400W ELV/400VA MLV, Neutral Required, Multi-Location, 120V, ST-PRO-NR-WH, White
Product Type
Sunnata Pro Led+ Dimmer WH
Additional Information
Load
250 W LED
Media
Yes
Manufacturer Information
Brand
LUTRON ELECTRONICS
Manufacturers Part Number
ST-PRO-NR-WH
GTIN
00784276343930
UPC
784276343930
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.26
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 56

Location search:

* All prices subject to change.

Begin Live Chat