L701 - 1/2 D/C Bushed Chase

Southwire

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L701
Manufacturer
Southwire
Manufacturer's Part Number
L-701
Description
1/2 D/C Bushed Chase
Standard Hex Head Rigid Speed Nipple, Zinc Die-Cast, 0.68 In Length, Trade Size: 1/2 In, Flexibility: Rigid, Connection: Threaded, Width Across Flat: 1.02 In, Shelf Quantity: 100, Master Quantity: 1000, Ul Listed
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
N/A
UPC/GTIN
784297350719 / 00784297350719
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
L701 - Large Image
 
L701 - Small Image
Other Links
 
 
L701 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die-Cast
connection
Threaded
Dimensions and Weight
Length
0.68
Descriptions
extra long description
SWC L-701 1/2 SPEED NIP
Product Type
1/2 Speed Nip
Description
1/2 D/C BUSHED CHASE
Long Description
STANDARD HEX HEAD RIGID SPEED NIPPLE, ZINC DIE-CAST, 0.68 IN LENGTH, TRADE SIZE: 1/2 IN, FLEXIBILITY: RIGID, CONNECTION: THREADED, WIDTH ACROSS FLAT: 1.02 IN, SHELF QUANTITY: 100, MASTER QUANTITY: 1000, UL LISTED
Special Features
Serves as a short raceway between enclosures when used with a locknut
Manufacturer Information
Brand
Madison Electric Products
Manufacturers Part Number
L-701
GTIN
00784297350719
UPC
784297350719
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Standard Hex Head Rigid Speed Nipple
Trade Size
Trade Size
2
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Serves as a short raceway between enclosures when used with a locknut
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat