L701 - 1/2 D/C Bushed Chase

Southwire

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
L701
Manufacturer
Southwire
Manufacturer's Part Number
L-701
Description
1/2 D/C Bushed Chase
Standard Hex Head Rigid Speed Nipple, Zinc Die-Cast, 0.68 In Length, Trade Size: 1/2 In, Flexibility: Rigid, Connection: Threaded, Width Across Flat: 1.02 In, Shelf Quantity: 100, Master Quantity: 1000, Ul Listed
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
N/A
UPC/GTIN
784297350719 / 00784297350719
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
L701 - Small Image
 
L701 - Large Image
Other Links
 
 
L701 - Other
Features
connection
Threaded
Material
Zinc Die-Cast
Dimensions and Weight
Length
0.68
Descriptions
extra long description
SWC L-701 1/2 SPEED NIP
Product Type
1/2 Speed Nip
Description
1/2 D/C BUSHED CHASE
Long Description
STANDARD HEX HEAD RIGID SPEED NIPPLE, ZINC DIE-CAST, 0.68 IN LENGTH, TRADE SIZE: 1/2 IN, FLEXIBILITY: RIGID, CONNECTION: THREADED, WIDTH ACROSS FLAT: 1.02 IN, SHELF QUANTITY: 100, MASTER QUANTITY: 1000, UL LISTED
Special Features
Serves as a short raceway between enclosures when used with a locknut
Manufacturer Information
Brand
Madison Electric Products
Manufacturers Part Number
L-701
GTIN
00784297350719
UPC
784297350719
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Standard Hex Head Rigid Speed Nipple
Trade Size
Trade Size
2
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
Serves as a short raceway between enclosures when used with a locknut
You must have an account to view stock levels
These alternate items can be purchased instead of L701.
Jump To:

Similar Items

Similar items are close alternatives to L701, though they may not be 100% alike.

Conduit Chased Nipple, 1/2 In Trade Size, Hex Shape, Threaded Connection, 7/16 I...
  • Our Part #: 1102DC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1102-DC
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($86.54) · 1,000 ($865.40)
1102DC - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.87

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L701 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
501 Arlington 00018997005014
1102-DC Bridgeport Fittings 00781747911025
L-701 Madison Electric 00784297350719
CN100 Neer n/a
1662 Raco 00050169016626
HA201 Thomas & Betts 00785991411003
751 Topaz 00751338178601
50D Eaton Crouse-Hinds 00784564250506
07005B Halex 00051411070052
CNN100 Neer n/a
332 Producto Electric Corp. 00705591210875
791 Regal n/a
CN50 LH Dottie 00781002102007
CNN-100 Neer 00687855949007

* All prices subject to change.