L710 - 4-In D/C Bushed Chase

Southwire

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
L710
Manufacturer
Southwire
Manufacturer's Part Number
L-710
Description
4-In D/C Bushed Chase
Standard Hex Head Rigid Speed Nipple, Zinc Die-Cast, 1.47 In Length, Trade Size: 4 In, Flexibility: Rigid, Connection: Threaded, Width Across Flat: 5.15 In, Shelf Quantity: 5, Master Quantity: 20, Ul Listed
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
N/A
UPC/GTIN
784297350801 / 00784297350801
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
L710 - Small Image
 
L710 - Large Image
Other Links
 
 
L710 - Other
Features
connection
Threaded
Material
Zinc Die-Cast
Dimensions and Weight
Length
1.47
Descriptions
extra long description
SWC L-710 4 SPEED NIP
Product Type
4 Speed Nip
Description
4-IN D/C BUSHED CHASE
Long Description
STANDARD HEX HEAD RIGID SPEED NIPPLE, ZINC DIE-CAST, 1.47 IN LENGTH, TRADE SIZE: 4 IN, FLEXIBILITY: RIGID, CONNECTION: THREADED, WIDTH ACROSS FLAT: 5.15 IN, SHELF QUANTITY: 5, MASTER QUANTITY: 20, UL LISTED
Special Features
Serves as a short raceway between enclosures when used with a locknut
Manufacturer Information
Brand
Madison Electric Products
Manufacturers Part Number
L-710
GTIN
00784297350801
UPC
784297350801
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Standard Hex Head Rigid Speed Nipple
Trade Size
Trade Size
4
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Serves as a short raceway between enclosures when used with a locknut
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of L710.
Jump To:

Similar Items

Similar items are close alternatives to L710, though they may not be 100% alike.

Conduit Chased Nipple, 4 In Trade Size, Hex Shape, Threaded Connection, 1-1/4 In...
  • Our Part #: 1111DC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1111-DC
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($542.78)
1111DC - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$54.28

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L710 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
510 Arlington 00018997005106
1111-DC Bridgeport Fittings 00781747911117
L-710 Madison Electric 00784297350801
CN1000 Neer n/a
1676 Raco 00050169016763
HA210 Thomas & Betts 00785991411201
760 Topaz 00751338179509
59D Eaton Crouse-Hinds 00784564250599
CN400 LH Dottie 00781002677062
07040B Halex 00051411070403
CNN-1000 Neer 00687855949090

* All prices subject to change.

false