MEC756 - [8] 2.5IN Steel Emt Comp

Southwire

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
MEC756
Manufacturer
Southwire
Manufacturer's Part Number
MEC-756
Description
[8] 2.5IN Steel Emt Comp
Standard Emt Compression Connector, Size: 2-1/2 In, Connection: Compression, Steel, Master Quantity: 8, Ul Listed, Meets UL514B, Connects Emt Conduit to Box or Enclosure
Slang Terms

Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr
Classification
Steel Insulated Compression Emt Connectors
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784297541261 / 00784297541261
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MEC756 - Small Image
 
MEC756 - Large Image
Other Links
 
 
MEC756 - Other
Features
connection
Compression
Dimensions and Weight
Size
2-1/2
Descriptions
extra long description
SWC MEC-756 2-1/2 EMT COMP CONN STE
Product Type
2-1/2 Emt Comp Conn Steel
Description
[8] 2.5IN STEEL EMT COMP
Long Description
STANDARD EMT COMPRESSION CONNECTOR, SIZE: 2-1/2 IN, CONNECTION: COMPRESSION, STEEL, MASTER QUANTITY: 8, UL LISTED, MEETS UL514B, CONNECTS EMT CONDUIT TO BOX OR ENCLOSURE
Special Features
Concrete-tight;Connects EMT conduit to box or enclosure
Manufacturer Information
Manufacturers Part Number
MEC-756
Brand
Southwire
GTIN
00784297541261
UPC
784297541261
Taxonomies, Classifications, and Categories
Type
Standard EMT Compression Connector
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
cULus Federal Spec. W-F-408E
Application
Connects EMT conduit to box or enclosure
You must have an account to view stock levels

* All prices subject to change.