MEC760 - 1/2" Emt Comp Coup Steel

Southwire

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MEC760
Manufacturer
Southwire
Manufacturer's Part Number
MEC-760
Description
1/2" Emt Comp Coup Steel
1/2 Emt Comp Coup Steel Emt Compression Coupling For Coupling Of Emt to Emt, Concrete-Tight, Steel Steel Construction Concrete Tight Meets Ul514b
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784297541124 / 00784297541124
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MEC760 - Small Image
 
MEC760 - Large Image
Other Links
 
 
MEC760 - Other
 
MEC760 - Other
Brochures
 
 
MEC760 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Compression
Descriptions
Product Type
1/2 Emt Comp CPLG Steel
Description
1/2" EMT COMP COUP STEEL
Long Description
1/2 EMT COMP COUP STEEL EMT COMPRESSION COUPLING FOR COUPLING OF EMT TO EMT, CONCRETE-TIGHT, STEEL STEEL CONSTRUCTION CONCRETE TIGHT MEETS UL514B
Special Features
Concrete-Tight;Features: Steel Construction;Master Quantity: 250;Meets UL514B;Shelf Quantity: 50
extra long description
SWC MEC-760 1/2 EMT COMP CPLG STEEL
Manufacturer Information
Manufacturers Part Number
MEC-760
Brand
Southwire
GTIN
00784297541124
UPC
784297541124
Taxonomies, Classifications, and Categories
Type
1/2" EMT COMPRESSION COUPLINGS STEEL
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
1/2 IN EMT
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
Connects two lengths of EMT conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat