MEC764 - 1-1/2" Emt Comp Coup Steel

Southwire

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MEC764
Manufacturer
Southwire
Manufacturer's Part Number
MEC-764
Description
1-1/2" Emt Comp Coup Steel
Emt Compression Coupling, Trade Size: 1-1/2 In, Flexibility: Rigid, Steel, Connection: Compression, Master Quantity: 5, Ul Listed, Meets UL514B, Connects Two Lengths Of Emt Conduit
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784297541162 / 00784297541162
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MEC764 - Large Image
Other Links
 
 
MEC764 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Compression
Descriptions
Description
1-1/2" EMT COMP COUP STEEL
extra long description
SWC MEC-764 1-1/2 EMT COMP CPLG STE
Product Type
1-1/2 Emt Comp CPLG Steel
Long Description
EMT COMPRESSION COUPLING, TRADE SIZE: 1-1/2 IN, FLEXIBILITY: RIGID, STEEL, CONNECTION: COMPRESSION, MASTER QUANTITY: 5, UL LISTED, MEETS UL514B, CONNECTS TWO LENGTHS OF EMT CONDUIT
Special Features
Concrete-tight;Connects two lengths of EMT conduit
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
MEC-764
GTIN
00784297541162
UPC
784297541162
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
EMT Compression Coupling
Trade Size
Trade Size
1-1/2
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
Connects two lengths of EMT conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat