MES755 - 2" Emt Set Screw Conn

Southwire

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MES755
Manufacturer
Southwire
Manufacturer's Part Number
MES-755
Description
2" Emt Set Screw Conn
Standard Emt Set Screw Connector, Size: 2 In, Steel, Nema Rating: FB-1, Set Screw Mounting, Master Quantity: 10, C/Us Ul Listed For Emt, Imc and Rigid Conduit, Meets UL514B, Federal Spec. W-F-408E, Connects Emt Conduit to Box or Enclosure
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784297200052 / 00784297200052
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MES755 - Small Image
 
MES755 - Large Image
Other Links
 
 
MES755 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
2
Descriptions
Description
2" EMT SET SCREW CONN
extra long description
SWC MES-755 2 EMT SS CONN STEEL
Product Type
2 Emt SS Conn Steel
Special Features
1-1/4 to 4 IN furnished with 2 set screws;Concrete-tight when taped;Connects EMT conduit to box or enclosure;Tubular construction with staked robertson head screws
Long Description
STANDARD EMT SET SCREW CONNECTOR, SIZE: 2 IN, STEEL, NEMA RATING: FB-1, SET SCREW MOUNTING, MASTER QUANTITY: 10, C/US UL LISTED FOR EMT, IMC AND RIGID CONDUIT, MEETS UL514B, FEDERAL SPEC. W-F-408E, CONNECTS EMT CONDUIT TO BOX OR ENCLOSURE
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
MES-755
GTIN
00784297200052
UPC
784297200052
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Standard EMT Set Screw Connector
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
cULus for EMT conduit onlyFederal Spec. W-F-408E. NEMA FB-1
Application
Connects EMT conduit to box or enclosure
nema rating
FB-1
Mounting
Set Screw
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat