MES763 - 1-1/4" Steel Set Screw Emt Coupling

Southwire

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MES763
Manufacturer
Southwire
Manufacturer's Part Number
MES-763
Description
1-1/4" Steel Set Screw Emt Coupling
Emt Set Screw Coupling, Trade Size: 1-1/4 In, Flexibility: Rigid, Steel, Connection: Set Screw, Shelf Quantity: 5, Master Quantity: 25, C/Us Ul Listed For Emt, Imc and Rigid Conduit, Meets UL514B, Connects Two Lengths Of Emt Conduit
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784297200236 / 00784297200236
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
MES763 - Other
Images
 
 
MES763 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Set Screw
Descriptions
Description
1-1/4" STEEL SET SCREW EMT COUPLING
extra long description
SWC MES-763 1-1/4 EMT SS CPLG STEEL
Product Type
1-1/4 Emt SS CPLG Steel
Long Description
EMT SET SCREW COUPLING, TRADE SIZE: 1-1/4 IN, FLEXIBILITY: RIGID, STEEL, CONNECTION: SET SCREW, SHELF QUANTITY: 5, MASTER QUANTITY: 25, C/US UL LISTED FOR EMT, IMC AND RIGID CONDUIT, MEETS UL514B, CONNECTS TWO LENGTHS OF EMT CONDUIT
Special Features
1-1/4 - 4 IN furnished with 4 set screws;Concrete-tight when taped;Steel tubular construction
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
MES-763
GTIN
00784297200236
UPC
784297200236
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Set Screw Coupling
Trade Size
Trade Size
1-1/4
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
cULus for EMT conduit only
Application
Connects two lengths of EMT conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat