ML429 - 3.5IN Mall SQZ Straight

Southwire

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
ML429
Manufacturer
Southwire
Manufacturer's Part Number
ML-42-9
Description
3.5IN Mall SQZ Straight
3-1/2 Mall SQZ Con STR - Squeeze Connector, Mall Iron For Connecting Flex Conduit to Box Connects Flexible Metal Conduit to Box or Enclosure Malleable Iron, Zinc Plated Meets UL514B Federal Spec W-F 406E, Nema FB-1 Male Hub Threads - NPSM Straight Connector
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784297561092 / 00784297561092
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ML429 - Small Image
 
ML429 - Large Image
Other Links
 
 
ML429 - Other
Descriptions
extra long description
SWC ML-42-9 3-1/2 MALL SQZ CONN STR
Product Type
3-1/2 Mall SQZ Conn STR
Description
3.5IN MALL SQZ STRAIGHT
Long Description
3-1/2 MALL SQZ CON STR - SQUEEZE CONNECTOR, MALL IRON FOR CONNECTING FLEX CONDUIT TO BOX CONNECTS FLEXIBLE METAL CONDUIT TO BOX OR ENCLOSURE MALLEABLE IRON, ZINC PLATED MEETS UL514B FEDERAL SPEC W-F 406E, NEMA FB-1 MALE HUB THREADS - NPSM STRAIGHT CONNECTOR
Special Features
Male hub threads - NPSM
Manufacturer Information
Manufacturers Part Number
ML-42-9
Brand
Southwire
GTIN
00784297561092
UPC
784297561092
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
3-1/2" SQUEEZE BOX CONNECTORS STRAIGHT MALLEABLE
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Connects flexible metal conduit to box or enclosure
standard
UL Federal Spec. W F 406E, NEMA FB-1
You must have an account to view stock levels

* All prices subject to change.

false