1453599 - 1453599 600V SPLC/Stud BLK

XX-Marathon Special Products

  • $132.57 (Each)
  • $132.57 (Each)

  • $530.28 (Per 4)

Available from manufacturer.
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
1453599
Manufacturer
XX-Marathon Special Products
Manufacturer's Part Number
1453599
Description
1453599 600V SPLC/Stud BLK
Power Splicer and Stud Block, Standard Type; 8.54 Inch L X 5.5 Inch W X 3.12 Inch H Size; Copper Conductor Material; Csa Approval; 600 V Voltage Rating; 760 Ampere Current Rating; CC1453, Clear Plastic Cover Type; 150 Deg C Temperature Rating
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
784337535991
Weight per unit
3.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$132.57 (Each)
Standard Packaging
$530.28 (Per 4)
Stock Availability
Dodge City
0
West Wichita
0
All Stores
0
Resources
Images
 
 
1453599 - Large Image
Attachments
 
 
1453599 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
CC1453, CLEAR PLASTIC
Current Rating
760 AMPERE
Poles
3 in
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper
Connector Material
TIN PLATED ALUMINUM
Housing Material
PHENOLIC
Dimensions and Weight
Size
8.54 INCH L X 5.5 INCH W X 3.12 INCH H
Descriptions
Additional Information
APPLICATION AIR CONDITIONING AND REFRIGERATION SYSTEM, CONTROL PANEL, ELEVATOR SYSTEM, HEATING, MATERIAL HANDLING EQUIPMENT, MOTOR CONTROL, SWITCHGEAR
Commodity Description
TERMINAL BLOCKS & ACCESSORIES
Description
1453599 600V SPLC/STUD BLK
Extra Long Description
STANDARD TYPE; 8.54 INCH L X 5.5 INCH W X 3.12 INCH H SIZE; COPPER CONDUCTOR MATERIAL; CSA APPROVAL; 600 V VOLTAGE RATING; 760 AMPERE CURRENT RATING; CC1453, CLEAR PLASTIC COVER TYPE; 150 DEG C TEMPERATURE RATING; PHENOLIC HOUSING MATERIAL; 3 POLE(S); TIN PLATED ALUMINUM CONNECTOR MATERIAL; 3/8 INCH-16 TPI X 1-5/8 INCH L STUD SECONDARY OPENING WIRE SIZE; 4 AWG TO 500 MCM PRIMARY OPENING WIRE SIZE; 2 SECONDARY OPENINGS PER POLE; 2 PRIMARY OPENINGS PER POLE; MARATHON[R] BRAND; APPLICATION AIR CONDITIONING AN
Long Description
POWER SPLICER AND STUD BLOCK, STANDARD TYPE; 8.54 INCH L X 5.5 INCH W X 3.12 INCH H SIZE; COPPER CONDUCTOR MATERIAL; CSA APPROVAL; 600 V VOLTAGE RATING; 760 AMPERE CURRENT RATING; CC1453, CLEAR PLASTIC COVER TYPE; 150 DEG C TEMPERATURE RATING
Product Type
Power Splicer and Stud Block
Additional Information
Number Of Primary Openings Pe
2
Number Of Secondary Openings
2
Primary Opening Wire Size
4 AWG TO 500 MCM
Secondary Opening Wire Size
3/8 INCH-16 TPI X 1-5/8 INCH L STUD
Manufacturer Information
Brand
XX-Marathon Special Products
Manufacturers Part Number
1453599
Model
145
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
STANDARD
Packaging
Weight per each
3.375
Carton
1
Package
4
Uses, Certifications, and Standards
Approval
CSA
Temperature Rating
150 DEG C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater West Wichita Area