985GP06 - 985GP06 6P 85A600V TRM BLK

XX-Marathon Special Products

  • $6.48 (Each)
  • $6.48 (Each)

  • $64.80 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
985GP06
Manufacturer
XX-Marathon Special Products
Manufacturer's Part Number
985GP06
Description
985GP06 6P 85A600V TRM BLK
Heavy Duty Terminal Block
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
784337394208
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.48 (Each)
Standard Packaging
$64.80 (Per 10)
Resources
Images
 
 
985GP06 - Small Image
 
985GP06 - Large Image
Attachments
 
 
985GP06 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18 TO 6 AWG (CE), 18 TO 4 AWG (COPPER)
Voltage Rating
600 V
Cover Type
NO
Current Rating
85 AMPERE
Terminal Type
TUBULAR WIRE CLAMP WITH SCREW
Material, Color, and Finish
Housing Material
PHENOLIC
Dimensions and Weight
Size
3.66 INCH L X 1.25 INCH W X 1.13 INCH H
Descriptions
Description
985GP06 6P 85A600V TRM BLK
extra long description
ONE PIECE, DEAD FRONT TYPE; 3.66 INCH L X 1.25 INCH W X 1.13 INCH H SIZE; 18 TO 6 AWG (CE), 18 TO 4 AWG (COPPER) WIRE SIZE; UL 508, UL 1059, CSA, CE APPROVAL; 600 V VOLTAGE RATING; SURFACE MOUNTING; 85 AMPERE CURRENT RATING; NO COVER TYPE; 150 DEG C TEMPERATURE RATING; PHENOLIC HOUSING MATERIAL; TUBULAR WIRE CLAMP WITH SCREW TERMINAL TYPE; 6 CIRCUIT(S); MARATHON[R] BRAND; 985 GP MODEL
Product Type
Terminal Block
Long Description
TERMINAL BLOCK, ONE PIECE, DEAD FRONT TYPE; 3.66 INCH L X 1.25 INCH W X 1.13 INCH H SIZE; 18 TO 6 AWG (CE), 18 TO 4 AWG (COPPER) WIRE SIZE; UL 508, UL 1059, CSA, CE APPROVAL; 600 V VOLTAGE RATING; SURFACE MOUNTING; 85 AMPERE CURRENT RATING; NO COVER TYPE
Commodity Description
TERMINAL BLOCKS & ACCESSORIES
Additional Information
Number of Circuits
6
Manufacturer Information
Manufacturers Part Number
985GP06
Brand
XX-Marathon Special Products
Model
985 GP
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
ONE PIECE, DEAD FRONT
Packaging
Weight per each
0.91
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
150 DEG C
Approval
UL 508, UL 1059, CSA, CE
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat