10013WLSN - 4-60M 18" BN Semi Flush Shade

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10013WLSN
Manufacturer
Maxim
Manufacturer's Part Number
10013WLSN
Description
4-60M 18" BN Semi Flush Shade
This Current Trend Collection Of Drum Shade Lighting Is Available In Your Choice Of Oatmeal With Oil Rubbed Bronze or White Linen With Satin Nickel Frames. This Collection Works In Wide Variety Of Decor Styles From Traditional to Contemporary and Comes At A Very Attractive Price.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783209173651 / 00783209173651
Weight per unit
5.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
10013WLSN - Small Image
 
10013WLSN - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pwt, Nckl, B/S, Slvr.
Style
Transitional
Descriptions
Long Description
This current trend collection of drum shade lighting is available in your choice of Oatmeal with Oil Rubbed Bronze or White Linen with Satin Nickel frames. This collection works in wide variety of decor styles from traditional to contemporary and comes at a very attractive price.
Product Type
Four Light Semi-Flush Mount/Pendant
Description
4-60M 18" BN SEMI FLUSH SHADE
Additional Information
Voltage
120.00 LBS
bulb type
B10
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Category
Semi-Flush Mts.
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
10013WLSN
GTIN
00783209173651
UPC
783209173651
Taxonomies, Classifications, and Categories
Type
Drum Shade
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
5.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat