10015WLSN - 5-60M SN 18" Semi Flush Shade

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10015WLSN
Manufacturer
Maxim
Manufacturer's Part Number
10015WLSN
Description
5-60M SN 18" Semi Flush Shade
This Current Trend Collection Of Drum Shade Lighting Is Available In Your Choice Of Oatmeal With Oil Rubbed Bronze or White Linen With Satin Nickel Frames. This Collection Works In Wide Variety Of Decor Styles From Traditional to Contemporary and Comes At A Very Attractive Price.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783209173613 / 00783209173613
Weight per unit
7.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
10015WLSN - Small Image
 
10015WLSN - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pwt, Nckl, B/S, Slvr.
Style
Transitional
Descriptions
Product Type
Five Light Pendant
Description
5-60M SN 18" SEMI FLUSH SHADE
Long Description
This current trend collection of drum shade lighting is available in your choice of Oatmeal with Oil Rubbed Bronze or White Linen with Satin Nickel frames. This collection works in wide variety of decor styles from traditional to contemporary and comes at a very attractive price.
Additional Information
bulb type
Candelabra
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Voltage
120.00 LBS
Category
Pendants
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
10015WLSN
GTIN
00783209173613
UPC
783209173613
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Drum Shade
Packaging
Weight per each
7.23
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat