1135CLBZ - 3-60C BZ Knoxville 19" Outdoor WMNT

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1135CLBZ
Manufacturer
Maxim
Manufacturer's Part Number
1135CLBZ
Description
3-60C BZ Knoxville 19" Outdoor WMNT
Knoxville Is An Updated Take On The Traditional Lantern Style. Finished In Bronze and With The Option Of Clear or Frosted Glass, Our Incandescent Version Is Sure to Wow.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783209138469 / 00783209138469
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1135CLBZ - Small Image
 
1135CLBZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
Bronze/Dark
Descriptions
Product Type
Three Light Outdoor Wall Lantern
Description
3-60C BZ KNOXVILLE 19" OUTDOOR WMNT
Long Description
Knoxville is an updated take on the traditional lantern style. Finished in Bronze and with the option of Clear or Frosted glass, our Incandescent version is sure to wow.
Additional Information
Voltage
120.00 LBS
Safety Rating
Wet
bulb type
B10
Category
Exterior
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
1135CLBZ
GTIN
00783209138469
UPC
783209138469
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
WALL MOUNT
Packaging
Weight per each
7
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat