12263CDBK - Acardia 3-Light Bath Vanity DD55

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12263CDBK
Manufacturer
Maxim
Manufacturer's Part Number
12263CDBK
Description
Acardia 3-Light Bath Vanity DD55
A Modest Frame Of Steel Tubing Gently Bends to Support A Cluster Of Clear Seedy Bell-Shaped Glass. Similarly The Bobeches and Other Metal Accents Echo That Traditional Bell Shape Creating An Instant Classic. An Easy Choice With Transitional Appeal, Choose From A Variety Of Complimentary Finishes Including Matte Black, Heritage Brass or Satin Nickel.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783209232327 / 00783209232327
Weight per unit
4.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
12263CDBK - Small Image
 
12263CDBK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Brass
Style
Transitional
Descriptions
Description
ACARDIA 3-LIGHT BATH VANITY DD55
Product Type
Three Light Bath Vanity
Long Description
A modest frame of steel tubing gently bends to support a cluster of Clear Seedy bell-shaped glass. Similarly the bobeches and other metal accents echo that traditional bell shape creating an instant classic. An easy choice with transitional appeal, choose from a variety of complimentary finishes including matte Black, Heritage Brass or Satin Nickel.
Additional Information
Voltage
120.00 LBS
Category
Bathroom Fixtures
Safety Rating
Damp
bulb type
E26
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
12263CDBK
GTIN
00783209232327
UPC
783209232327
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Three Lights
Packaging
Weight per each
4.08
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat