20110BKNAB - 3-60M 17" BK Palladium Semi Flush

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20110BKNAB
Manufacturer
Maxim
Manufacturer's Part Number
20110BKNAB
Description
3-60M 17" BK Palladium Semi Flush
Popular In Today'S Interior Design Is This Industrial Collection Featuring Frames Of Metal Mesh Finished In Black and Accented With Cast Natural Aged Brass Accents Looks Great With Vintage Carbon Filament Bulbs. A Large Variety Of Size and Price Points Are Provided to Satisfy Everyone From The Discriminate Designer to The Building Contractor.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783209139671 / 00783209139671
Weight per unit
5.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
20110BKNAB - Small Image
 
20110BKNAB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
BLACK GLOSS
Style
Transitional
Descriptions
Long Description
Popular in today's interior design is this industrial collection featuring frames of metal mesh finished in Black and accented with cast Natural Aged Brass accents looks great with vintage carbon filament bulbs. A large variety of size and price points are provided to satisfy everyone from the discriminate designer to the building contractor.
Product Type
Three Light Semi-Flush Mount
Description
3-60M 17" BK PALLADIUM SEMI FLUSH
Additional Information
Voltage
120.00 LBS
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
bulb type
ST64
Category
Semi-Flush Mts.
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
20110BKNAB
GTIN
00783209139671
UPC
783209139671
Taxonomies, Classifications, and Categories
Type
Drum Shade
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
5.28
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat