202930IAB - 4-60C Oiab Crest Chandelier

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
202930IAB
Manufacturer
Maxim
Manufacturer's Part Number
20293OIAB
Description
4-60C Oiab Crest Chandelier
Stately Lanterns Finished In Oil Rubbed Bronze With Contrasting Antique Brass Clusters Provide A Classic Yet Modern Approach to Lighting. Cast Socket Covers Add An Upscale Element to This Competitive Collection.
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783209139718 / 00783209139718
Weight per unit
7.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
202930IAB - Small Image
 
202930IAB - Large Image
Material, Color, and Finish
Finish
Two-Tone
Style
Transitional
Descriptions
Long Description
Stately lanterns finished in Oil Rubbed Bronze with contrasting Antique Brass clusters provide a classic yet modern approach to lighting. Cast socket covers add an upscale element to this competitive collection.
Product Type
Four Light Chandelier
Description
4-60C OIAB CREST CHANDELIER
Additional Information
Voltage
120.00 LBS
bulb type
Candelabra
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Category
Mid. Chandeliers
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
20293OIAB
GTIN
00783209139718
UPC
783209139718
Taxonomies, Classifications, and Categories
Type
Candle
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
7.26
Carton
1
You must have an account to view stock levels

* All prices subject to change.