202960IAB - 6-60C Oiab Crest Chandelier

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
202960IAB
Manufacturer
Maxim
Manufacturer's Part Number
20296OIAB
Description
6-60C Oiab Crest Chandelier
Stately Lanterns Finished In Oil Rubbed Bronze With Contrasting Antique Brass Clusters Provide A Classic Yet Modern Approach to Lighting. Cast Socket Covers Add An Upscale Element to This Competitive Collection.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783209139725 / 00783209139725
Weight per unit
13.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
202960IAB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
Two-Tone
Descriptions
Product Type
Six Light Chandelier
Description
6-60C OIAB CREST CHANDELIER
Long Description
Stately lanterns finished in Oil Rubbed Bronze with contrasting Antique Brass clusters provide a classic yet modern approach to lighting. Cast socket covers add an upscale element to this competitive collection.
Additional Information
Voltage
120.00 LBS
bulb type
B10
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Category
Mid. Chandeliers
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
20296OIAB
GTIN
00783209139725
UPC
783209139725
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Candle
Packaging
Weight per each
13.64
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat