20299WL0IAB - 1-60M Wloiab Crest Pendant

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20299WL0IAB
Manufacturer
Maxim
Manufacturer's Part Number
20299WLOIAB
Description
1-60M Wloiab Crest Pendant
Stately Lanterns Finished In Oil Rubbed Bronze With Contrasting Antique Brass Clusters Provide A Classic Yet Modern Approach to Lighting. Cast Socket Covers Add An Upscale Element to This Competitive Collection.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783209200487 / 00783209200487
Weight per unit
4.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
20299WL0IAB - Small Image
 
20299WL0IAB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Product Type
One Light Pendant
Description
1-60M WLOIAB CREST PENDANT
Long Description
Stately lanterns finished in Oil Rubbed Bronze with contrasting Antique Brass clusters provide a classic yet modern approach to lighting. Cast socket covers add an upscale element to this competitive collection.
Additional Information
Voltage
120.00
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
bulb type
Medium
Category
Sconces
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
20299WLOIAB
GTIN
00783209200487
UPC
783209200487
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
POCKET
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
4.8
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat