21670CDBK - 2-60M BLK Era Flush Mount

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
21670CDBK
Manufacturer
Maxim
Manufacturer's Part Number
21670CDBK
Description
2-60M BLK Era Flush Mount
Geometric Metal Frames Finished In Black Support Panes Of Clear Seedy Glass, Provides For A Refined Restoration Look. Add Vintage Bulbs (Not Included) to Complete The Authentic Feel Of This Design.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783209139435 / 00783209139435
Weight per unit
13.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
21670CDBK - Small Image
 
21670CDBK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
BLACK GLOSS
Style
Transitional
Descriptions
Product Type
Two Light Flush Mount
Description
2-60M BLK ERA FLUSH MOUNT
Long Description
Geometric metal frames finished in Black support panes of clear Seedy glass, provides for a refined restoration look. Add vintage bulbs (not included) to complete the authentic feel of this design.
Additional Information
Voltage
120.00 LBS
Category
Flush Mounts
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
bulb type
ST64
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
21670CDBK
GTIN
00783209139435
UPC
783209139435
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Cage Style
Packaging
Weight per each
13.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat