21675CDBK - 4-60M BLK Era Pendant

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
21675CDBK
Manufacturer
Maxim
Manufacturer's Part Number
21675CDBK
Description
4-60M BLK Era Pendant
Geometric Metal Frames Finished In Black Support Panes Of Clear Seedy Glass, Provides For A Refined Restoration Look. Add Vintage Bulbs (Not Included) to Complete The Authentic Feel Of This Design.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783209139398 / 00783209139398
Weight per unit
15.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
21675CDBK - Small Image
 
21675CDBK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
BLACK GLOSS
Descriptions
Product Type
Four Light Pendant
Description
4-60M BLK ERA PENDANT
Long Description
Geometric metal frames finished in Black support panes of clear Seedy glass, provides for a refined restoration look. Add vintage bulbs (not included) to complete the authentic feel of this design.
Additional Information
Voltage
120.00 LBS
bulb type
ST64
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Category
Mini Pendants
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
21675CDBK
GTIN
00783209139398
UPC
783209139398
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
ROD
Packaging
Weight per each
15.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat