22005CG0I - 1-60M Orb Twirl Pendant

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
22005CG0I
Manufacturer
Maxim
Manufacturer's Part Number
22005CGOI
Description
1-60M Orb Twirl Pendant
Spiraling Metal Frames Are Draped With Strands Of Crystal Creating Pendants Of Style and Movement. Available In Your Choice Of Oil Rubbed Bronze With Cognac Crystal or Gold Silver With Beveled Crystal, These Beautiful Pendants Are Available At Very Attractive Price.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783209139497 / 00783209139497
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
22005CG0I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Product Type
One Light Pendant
Description
1-60M ORB TWIRL PENDANT
Long Description
Spiraling metal frames are draped with strands of crystal creating pendants of style and movement. Available in your choice of Oil Rubbed Bronze with Cognac crystal or Gold Silver with Beveled Crystal, these beautiful pendants are available at very attractive price.
Additional Information
Voltage
120.00 LBS
bulb type
Candelabra
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Category
Pendants
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
22005CGOI
GTIN
00783209139497
UPC
783209139497
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Glass Down
Packaging
Weight per each
9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat