24150CG0I - 7-40G9 Orb Arabesque Flush Mount

Maxim

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24150CG0I
Manufacturer
Maxim
Manufacturer's Part Number
24150CGOI
Description
7-40G9 Orb Arabesque Flush Mount
The Arabesque Collection`S Intricate Patterns Are Formed In Metal and Finished In Golden Silver. Strands Of Crystal Beads Add Sparkle As They Shimmer Through The Xenon Lamps.  Unique Oval-Shaped Pendants Add A Touch Of Class to Any Room.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783209169319 / 00783209169319
Weight per unit
9.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
24150CG0I - Small Image
 
24150CG0I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Product Type
Seven Light Flush Mount
Long Description
The Arabesque collection`s intricate patterns are formed in metal and finished in Golden Silver. Strands of crystal beads add sparkle as they shimmer through the Xenon lamps.  Unique oval-shaped pendants add a touch of class to any room.
Description
7-40G9 ORB ARABESQUE FLUSH MOUNT
Additional Information
Voltage
120.00 LBS
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Category
Flush Mounts
Manufacturer Information
Brand
Maxim
Manufacturers Part Number
24150CGOI
GTIN
00783209169319
UPC
783209169319
Taxonomies, Classifications, and Categories
Type
Other
Category Description
DECORATIVE RESIDENTIAL
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
9.7
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat